Apply to be a TradeMaster!
Main product image of M12 Screwdriver, Flood Light, Inflater, Rachet Kit
Magnifying glass
Hover image to zoom

M12 Screwdriver, Flood Light, Inflater, Rachet Kit

Brand:
Milwaukee
SKU:
2492-24
Rating:
(0)
Q&A:
(0)
M12 Screwdriver, Flood Light, Inflater, Rachet Kit
Magnifying glass
Hover image to zoom
$663.81 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 1/4" Hex Screwdriver (2401-20); (1) M12 ROVER Service & Repair Flood Light w/ USB Charging (2367-20); (1) M12 Compact Inflator(2475-20); (1) M12 Cordless 3/8" Ratchet (2457-20); (2) M12 CP 2.0 Batteries (48-11-2420); (1) M12 Charger (8-59-2401); (1) Contractor Bag: (1) Belt Clip

The MILWAUKEE M12 4-Tool Combo Kit delivers you the most advanced 12-volt cordless fastening, lighting, inflating, and cutting technology in the industry. This kit features four 12-Volt Lithium-Ion brushless cordless tools, including a 1/4" Hex Screwdriver, ROVER Service and Repair Flood Light w/ USB Charging, Compact Inflator, and Cordless 3/8" Ratchet. M12 is fully compatible with the Milwaukee M12 cordless system, featuring over 150+ solutions.
  • Unmatched precision, power and portability
  • Hex Screwdriver has a variable speed trigger, unrivaled control
  • M12 ROVER Flood Light is flexible and versatile
  • The 2402 delivers unmatched precision, power and portability along with a slimmer, more ergonomic grip.
  • The 2401 has a variable speed trigger, 0-500 RPM gives the user unrivaled fastening control, 15+1 clutch settings prevent over tightening fasteners, and 175 in-lbs. of torque provides the ability to accomplish tough applications
  • The 2367 gives you a flexible light source made for any environment, in any orientation.
  • The 2367 light provides 700 lumens of TRUEVIEW High Definition Output, is capable of lighting up a workspace for up to 24 hours at a time with an M12 XC4.0Ah Battery Pack, and features a light head that pivots 110 Degree for you to orient the light in multiple directions.
  • The 2475 delivers fast, accurate, easy inflation with the portability to take anywhere and the capability to complete demanding applications like car, LT truck, and compact equipment tires, the M12 Compact Inflator gives users ultimate power and efficiency.
  • The 2475 has TrueFill Auto shut-off technology delivers highly accurate pressure, protects from overfill, and automatically senses speed of fill to deliver precise shut-off at the desired PSI
  • The 2457 is the ideal tool for auto mechanics, maintenance and repair professionals looking for maximum performance and productivity in a subcompact cordless tool.
  • The 2457 utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users the power and speed of a pneumatic ratchet without the airhose.

Specs

–
Product Type:

Flood Light

Screwdriver

Inflater

Rachet

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy