Apply to be a TradeMaster!
Main product image of M12 Drill/Driver, Rotary Tool, Impact Driver, HACKZALL Saw Kit
Magnifying glass
Hover image to zoom

M12 Drill/Driver, Rotary Tool, Impact Driver, HACKZALL Saw Kit

Brand:
Milwaukee
SKU:
2497-24H
Rating:
(0)
Q&A:
(0)
M12 Drill/Driver, Rotary Tool, Impact Driver, HACKZALL Saw Kit
Magnifying glass
Hover image to zoom
$369.73 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M12 3/8" Drill/Driver (2407-20); (1) M12 1/4" Hex Impact Driver (2462-20); (1) HACKZALL (2420-20); (1) M12 Rotary Tool (2460-20); (2) M12 REDLITHIUM Batteries ( 48-11-2401); (1) M12 Charger (48-59-2401); (1) Contractor Bag

The MILWAUKEE M12 4-Tool Combo Kit includes the M12 3/8 in. Drill/Driver (2407-20), M12 1/4 in. Hex Impact Driver (2462-20), M12 HACKZALL Recip Saw (2420-20), M12 Rotary Tool (2460-20) and (2) M12 REDLITHIUM 1.5Ah batteries. The innovative M12 cordless system provides the power and torque required for professional applications, in a size that reaches the tightest and toughest places. Powered by REDLITHIUM , the M12 cordless Lithium-Ion system offers unmatched power, speed, and tool belt portability.
  • M12: The most productive tool system
  • M12 Combo Kit - Part of the M12 System, featuring over 150+ tools
  • Experience up to 40% more run time
  • Most productive tool system
  • Part of the M12 System, featuring 150+ solutions
  • Up to 40% more run time
  • 20% more power
  • 50% more recharges
  • Includes: 2407-20 M12 3/8 in. drill/driver, 2462-20 M12 1/4 in. hex impact driver, 2420-20 HACKZALL , 2460-20 M12 rotary tool, two 48-11-2401 M12 REDLITHIUM batteries, 48-59-2401 M12 charger and a contractor bag

Specs

–
Product Type:

Impact Driver

Rotary Tool

Drill/Driver

HACKZALL Saw

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy