Shop Limited Time Deals
Main product image of M12 Fuel 1/2" Drill Driver (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 1/2" Drill Driver (Bare Tool Only)

Brand:
Milwaukee
SKU:
2503-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/2" Drill Driver (Bare Tool Only)
Magnifying glass
Hover image to zoom
2503-20 has been discontinued
Discontinued October 12, 2022
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL 1/2" Drill/Driver
Brand:
Milwaukee
SKU:3403-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Torque
350 lb-in Torque
Product Highlight: Voltage
12v
Product Highlight: RPM
1700 RPM

Description

The M12 FUEL™ Drill Driver is the Most Capable, Lightest Weight, Most Compact tool in its class. The POWERSTATE™ Brushless Motor delivers the power to do a wide variety of applications at 1700 RPM’s and 350 in-lbs. of torque. Weighing only 2.3 lbs it is extremely portable, great for overhead applications, reduces fatigue throughout the day. At 6.6" in length this tool has the best access in tight spaces. REDLINK™ Plus intelligence protects the tool from overloads and overheating while ensuring maximum performance. Using REDLITHIUM™ 2.0Ah compact and 4.0Ah extended capacity battery packs they deliver more work per charge and more work over the life of the pack than competitive batteries.

Features
  • Most Capable 12V Drill with the power to perform a wide range of applications
  • Lightest Weight in its class for tool belt portability and less fatigue in the work day
  • Most Compact in its class for the best access in tight spaces
  • 1/2" All Metal chuck for maximum grip and bit retention
  • E-Clutch for consistent repeatability in driving applications
  • 1700 RPMs for faster drilling speeds
  • 350 in-lbs of peak torque


Note: Battery and Charger Not Included

Specs

Product Type:

Drill/Driver

Torque:

350 lb-in

Voltage:

12v

RPM:

1700

Chuck Type:

Keyless

Chuck Size:

1/2"

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Power Source:

Battery

Wood Capacity - Screw:

3/8"

Metal Capacity - Twist Bit:

1/2"

Wood Capacity - Auger Bit:

1"

Wood Capacity - Hole Saw:

1-3/4"

Wood Capacity - Flat Boring Bit :

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm