Apply to be a TradeMaster!
Main product image of M12 Fuel 12V Lithium-Ion 4-in-1 Installation 3/8" Drill Driver (Tool-Only)
Magnifying glass
Hover image to zoom

M12 Fuel 12V Lithium-Ion 4-in-1 Installation 3/8" Drill Driver (Tool-Only)

Brand:
Milwaukee
SKU:
2505-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 12V Lithium-Ion 4-in-1 Installation 3/8" Drill Driver (Tool-Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–

Overview

Our M12 FUEL Installation Drill/Driver features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8" Chuck, Offset Driver, " Hex, and Right Angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool's compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE Brushless Motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications. The installation drill/driver features REDLINK PLUS Intelligence, protecting your tool from overloading or overheating. The compact cordless drill/driver is powered by our M12 REDLITHIUM battery packs (not included), delivering you with more run-time per charge and more work over the life of the pack. In addition to the 12-volt tool and four attachments, a compartmentalized contractor bag is included to hold each individual head.


Product Features:

  • Chuck Type:Metal Single Sleeve
  • Chuck Size: 3/8
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Material Composition: Metal
  • Length: 5.1 in
  • Weight: 2 lb
  • Height: 7 in
  • Width: 1.8 in
  • Voltage: 12V
  • Brushless: Yes
  • Battery System: M12
  • Maximum RPM: 1600 rpm
  • Peak Torque: 300 ft/lbs
  • RPM Range: 0 - 400 / 0 - 1,600 RPM

Specs

–
Product Type:

Drill/Driver

Warranty:

5 Year Tool/2 Year Battery

Type:

Offset

Right Angle

Power Source:

Cordless

Voltage:

12v

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy