Apply to be a TradeMaster!
Main product image of M12 FUEL 5/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom

M12 FUEL 5/8" SDS Plus Rotary Hammer

Brand:
Milwaukee
SKU:
2508-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 5/8" SDS Plus Rotary Hammer
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Items Included List:


(1) (2508-20) M12 FUEL 5/8" SDS Plus Rotary Hammer


The MILWAUKEE M12 FUEL 5/8" SDS Plus Rotary Hammer delivers unmatched performance within a compact solution. This hammer is the Fastest Drilling in its 12V Class, has a Lightweight One-Handed Design, and can complete Up to (73) 1/4" x 2" Holes Per Charge when paired with the M12 REDLITHIUM XC4.0 Battery. The POWERSTATE Brushless Motor delivers .89 ft-lbs of impact energy, 1,200 RPM, and 4,400 BPM, enhancing portable productivity. REDLINK PLUS Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. Optimized for tight spaces and overhead use, this compact rotary hammer reduces fatigue for all-day productivity. Equipped with shadowless lighting for increased visibility and an integrated hang hook for functional storage and convenience, this hammer takes portable productivity to the next level. For maximum versatility, this hammer features a 3-mode operation - hammer drill, drill-only, and chisel for light material removal. Additionally, the hammer is equipped with our AVS Anti-Vibration System, minimizing vibration for maximum comfort.

  • Rotary Hammer is the fastest drilling in 12V class
  • Features a lightweight, one-handed design
  • Delivers up to (73) 1/4in x 2in holes per charge
  • Fastest Drilling In 12V Class
  • Lightweight, One-Handed Design
  • Up To (73) ¼" x 2" Holes Per Charge
  • Shadowless lighting provides increased visibility
  • Integrated hang hook for functional storage and convenience
  • 3 Modes: Hammer Drill, Drill-Only, and Chisel for light material removal
  • 1,200 RPM and 4,400 BPM
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort
  • POWERSTATE Brushless Motor delivers maximum power and long motor life
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overload, overheating and over-discharge
  • 5 Year Warranty
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy