Apply to be a TradeMaster!
Main product image of M12 FUEL 5/8” SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom

M12 FUEL 5/8” SDS Plus Rotary Hammer Kit

Brand:
Milwaukee
SKU:
2508-21XC
Rating:
(0)
Q&A:
(0)
M12 FUEL 5/8” SDS Plus Rotary Hammer Kit
Magnifying glass
Hover image to zoom
$329.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
1200 RPM

Description

–

The MILWAUKEE M12 FUEL 5/8" SDS Plus Rotary Hammer Kit delivers unmatched performance within a compact solution. This hammer is the Fastest Drilling in its 12V Class, has a Lightweight One-Handed Design, and can complete Up to (73) 1/4" x 2" Holes Per Charge when paired with the M12 REDLITHIUM XC4.0 Battery. The POWERSTATE Brushless Motor delivers .89 ft-lbs of impact energy, 1,200 RPM, and 4,400 BPM, enhancing portable productivity. REDLINK PLUS Intelligence ensures maximum rotary hammer performance and protects it from overload, overheating, and over-discharge. Optimized for tight spaces and overhead use, this compact rotary hammer reduces fatigue for all-day productivity. Equipped with shadowless lighting for increased visibility and an integrated hang hook for functional storage and convenience, this hammer takes portable productivity to the next level. For maximum versatility, this hammer features a 3-mode operation - hammer drill, drill-only, and chisel for light material removal. Additionally, the hammer is equipped with an AVS Anti-Vibration System, minimizing vibration for maximum comfort. This kit includes an M12 REDLITHIUM XC4.0 Battery Pack, M12 Multi-Voltage Charger, and carrying case.



  • (1) (2508-20) M12 FUEL 5/8" SDS Plus Rotary Hammer, (1) (48-11-2440) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack, (1) (48-59-2401) M12 Lithium-ion Battery Charger
  • Rotary Hammer is the fastest drilling in 12V class
  • Features a lightweight, one-handed design
  • Delivers up to (73) 1/4 in x 2in holes per charge
  • Fastest Drilling in 12V Class
  • Lightweight, One-Handed Design

Specs

–
Product Type:

Rotary Hammer

Chuck Size:

5/8"

RPM:

1200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy