Apply to be a TradeMaster!
Main product image of M12 BRUSHLESS 2" Planer
Magnifying glass
Hover image to zoom

M12 BRUSHLESS 2" Planer

Brand:
Milwaukee
SKU:
2524-20
Rating:
(0)
Q&A:
(0)
M12 BRUSHLESS 2" Planer
Magnifying glass
Hover image to zoom
$229.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless

Description

–
Overview

Designed for the finish carpenter and remodeler, our M12™ Brushless 2” Planer provides the power to plane and scribe in soft and hardwoods in a compact design. The M12™ Brushless 2" Planer has the power to remove up to 5/64ths in a single pass. The dual-sided shavings port allows users to direct shavings to either side of the tool, improving ease of use and productivity. This lightweight and compact planer uses a 2" wide shoe, which is optimized for common applications such as scribing and planing doors. With 14,500 RPMs and 2 blades on the cutter head, the M12™ Brushless 2” Planer delivers a smooth surface finish. With 21 depth settings ranging from 0 to 5/64ths, users have the ability to make precise, accurate cuts. The lockable kickstand allows users to store the kickstand away to avoid interference with the workpiece. The shavings collection attachment and universal hose adapter allows users to attach a vacuum to reduce clean-up time and maintain a clean jobsite. Our battery-powered planer features an integrated battery fuel gauge and carries our industry-leading 5-year limited power tool warranty.

Includes
  • (1) M12™ Brushless 2" Planer(2524-20)
  • (2) 2" Planer Blades 2PK(48-38-2005)
  • (1) Shavings Port Attachment
  • (1) Universal Hose Adapter
  • (1) Hex Key
Product Features
  • POWERSTATE™ Brushless Motor delivers maximum power and long motor life
  • 14,500 RPMs and 2 Carbide blades for a smooth surface finish
  • Dual sided shavings port to direct shavings to either side of the tool
  • Included universal hose adapter provides compatibility with a wide range of vacuum sizes.
  • Compact and lightweight design at only 3.1lbs
  • 2" wide shoe optimized for common trim materials
  • 21 depth settings varying from 0 - 5/64"
  • Fits all M12™ battery packs.
  • On-tool blade storage for added convenience
  • Includes: (1) M12 Brushless 2" Planer, (1) Shavings Port Adapter, (1) Universal Hose Adapter, (4) 2" Carbide Blades, (1) Hex Key
Product Specifications
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: Ergonomic
  • Length: 10.87 in
  • Weight: 3.38 lb
  • Height: 4.86 in
  • Width: 3.83 in
  • Brushless: Yes
  • Battery System: M12

Specs

–
Product Type:

Planer

Power Source:

Cordless

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy