Shop Resideo Sale
Main product image of M12 FUEL Compact Band Saw
Magnifying glass
Hover image to zoom

M12 FUEL Compact Band Saw

Brand:
Milwaukee
SKU:
2529-20
Rating:
(1)
Q&A:
(0)
M12 FUEL Compact Band Saw
Magnifying glass
Hover image to zoom
$269.00 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The M12 FUEL™ Compact Band Saw utilizes our POWERSTATE™ Brushless Motor and Constant Power Technology™, making it the fastest cutting compact band saw in Unistrut with a cut capacity of 2-1/2" X 2-1/2". The M12 FUEL™ Compact Band Saw offers a compact design and weighs only six pounds, making it the lightest compact band saw on the market. The M12 FUEL™ Compact Band Saw offers integrated blade covers, making it suitable for one-handed use while offering a larger capacity than the existing M12™ Sub-Compact Band Saw. The improved performance, lightweight design, one-handed capability, and increased capacity enhance your productivity while lowering fatigue. The compact, portable band saw is equipped with Jobsite Armor Technology™, a proprietary composite material to better protect it from drops and debris and crush zone barriers that absorb impacts. A variable speed trigger and an LED work light provide maximum control. An integrated rafter hook allows for easy storage in-between cuts. The MILWAUKEE® M12 FUEL™ Compact Band Saw is also compatible with the band saw reamer attachment (49-90-2029, sold separately), which easily attaches to the back of the tool, providing you with the ability to cut and ream with the same tool. One 12/14 TPI Extreme Metal Blade is included.

Features
  • POWERSTATE™ brushless motor delivers the fastest cutting speed in unistrut of any band saw in its class
  • Lightest Compact Band Saw: Allows for more comfortable overhead cuts and less fatigue Integrated Blade Covers allow for One-Handed Use while having a larger capacity than the M12 Sub-Compact Band Saw
  • Rafter Hook: Easily store tool between cuts
  • Conduit Reamer Attachment Compatibility: Reamer attaches directly to back of the tool (attachment sold separately)
  • Jobsite Armor Technology™: proprietary composite material and crush zone barriers provide long lasting rugged protection
  • Variable Speed Trigger: Provides maximum speed control LED light: illuminates work surface for increased accuracy and productivity
  • REDLINK PLUS™ Intelligence: the most advanced system of cordless power tool electronics, provides optimized performance and overload protection using total system communication between tool, battery and charger
Includes:
  • (1)M12 FUEL™ Compact Band Saw (2529-20)
  • (1)30-9/16" 12/14 TPI Compact Extreme Thin Metal Band Saw Blade

Specs

–
Product Type:

Band Saw

Voltage:

12v

Cutting Capacity:

2-1/2"

Power Source:

Battery

Warranty:

5 Year Limited

Includes:

Band Saw Blade

Battery Type:

M12 REDLITHIUM

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Awesome tool

Love the band saw very light good price and small enough to get into small area. One hand tool. A++++
Sergio
Middlesex County NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy