Apply to be a TradeMaster!
Main product image of M12 Fuel 5-3/8" Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 5-3/8" Circular Saw (Tool Only)

Brand:
Milwaukee
SKU:
2530-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 5-3/8" Circular Saw (Tool Only)
Magnifying glass
Hover image to zoom
2530-20 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M12 Fuel 5-3/8" Circular Saw
Brand:
Milwaukee
SKU:2521-20
(0)
Order by today, receive 5 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Voltage
12v
Product Highlight: RPM
3600 RPM
Product Highlight: Diameter
5-3/8" Diameter

Description

–
With a cut capacity of 1-5/8" for cutting 2x dimensional lumber, the M12 FUEL™ 5-3/8" circular saw, delivers up to 170 cuts per charge and up to 2X the motor life of competitive products.With the ability to cut a wide range of common jobsite materials, the M12™ circular saw was designed to deliver the power, run-time and durability required by professionals. The POWERSTATE™ Brushless Motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. REDLINK PLUS™ Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M12™ REDLITHIUM™ XC4.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries.The M12 FUEL™ 5-3/8" circular saw features a built in LED light for great cutline visibility and all aluminum guards and shoe for increased durability on the jobsite.

Product Features
  • POWERSTATE™ Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
  • REDLINK PLUS™ Intelligence Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • REDLITHIUM XC4.0 Battery Pack: Provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries.
  • 1-5/8" Cut Capacity allows saw to cut 2x dimensional lumber.
  • LED Light for greater cutline visibility in low light situations.
Product Specifications
  • Length: 12-3/8"
  • Tool Warranty: 5 Years
  • Voltage: 12V
  • Weight: 5.35lbs
  • Power Source: Cordless
  • Warranty: 5 Year Limited Warranty
  • Arbor Size: 10mm
  • No Load RPM: 3,600
  • Blade: 5-3/8" Or 5-1/2"
  • Blade Guard: Aluminum
  • Maximum Bevel Capacity: 50 degrees
  • Battery System: M12

Specs

–
Product Type:

Circular Saw

Voltage:

12v

Max Cut Depth:

1-5/8"

RPM:

3600

No Load Speed:

3600 RPM

Diameter:

5-3/8"

Arbor:

10mm

Blade Guard:

Aluminum

Max Bevel Capacity:

50 Degrees

Warranty:

5 Year Limited

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm