Apply to be a TradeMaster!
Main product image of M12 Fuel Surge 1/4" Hex Hydraulic Driver (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel Surge 1/4" Hex Hydraulic Driver (Bare Tool Only)

Brand:
Milwaukee
SKU:
2551-20
Rating:
(0)
Q&A:
(0)
M12 Fuel Surge 1/4" Hex Hydraulic Driver (Bare Tool Only)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: RPM
3200 RPM
Product Highlight: Voltage
12v

Description

–

Overview

Milwaukee's M12 FUEL SURGE 1/4" Hex Hydraulic Driver is the industry's first 12-volt hydraulic driver. Featuring our FLUID-DRIVE Hydraulic Powertrain, the hydraulic driver will let you experience operation up to 2X quieter with less vibration for smoother and faster driving speeds compared to standard impacts. The compact size of the tool and battery give you unmatched access in tight spaces and allows for easy transport on a tool belt and easy fitting into your job site tool bag. The POWERSTATE Brushless Motor delivers up to 0-3,200 RPM with constant power output to drive screws faster. Built-in REDLINK PLUS Intelligence is the most advanced electronic system on the market, preventing damage to your tool and battery caused by overloading or overheating. The cordless hydraulic driver is compatible with all Milwaukee M12 REDLITHIUM Compact Batteries or Extended Capacity Batteries, providing you with more work per charge and more work over the life of the pack than competitive batteries. The impact driver's 4-Mode DRIVE CONTROL gives you greater control over output speed and power for greater versatility in a wide range of applications. Self-Tapping Screw Mode reduces walking when you are self-tapping screws as well as reduces overdriving, breaking and stripping out screws.


Includes

  • (1) M12 FUEL SURGE 1/4" Hex Hydraulic Driver Bare Tool
  • (1) Belt Clip

Product Features

  • FLUID-DRIVE hydraulic powertrain reduces metal on metal contact within the tool, delivering quieter operation, smoother performance and increased durability over a standard impact
  • Longer sustained torque delivers similar drive times in application as most 12V impact drivers
  • Up to 2X quieter operation makes this tool ideal for occupied spaces
  • Compact head length and compact battery footprint gives more access than competitive impact drivers
  • POWERSTATE brushless motor delivers maximum power and long motor life
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery

Product Specifications

  • Height: 6.8"
  • Length: 5.2"
  • Width: 2.2"
  • Power Source: Cordless

Specs

–
Product Type:

Impact Driver

Chuck Type:

Hex

Chuck Size:

1/4"

RPM:

3200

Batteries Included:

0

Battery Type:

M12 REDLITHIUM

Voltage:

12v

Modes:

4

Includes:

Belt Clip

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy