Apply to be a TradeMaster!
Main product image of M12 Fuel 1/2" Stubby Impact Wrench Kit
Magnifying glass
Hover image to zoom

M12 Fuel 1/2" Stubby Impact Wrench Kit

Brand:
Milwaukee
SKU:
2555-22
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/2" Stubby Impact Wrench Kit
Magnifying glass
Hover image to zoom
2555-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
M12 FUEL Stubby 1/2" Impact Wrench Kit
Brand:
Milwaukee
SKU:2563-22
(1)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
2700 RPM
Product Highlight: Torque
250 ft-lbs Torque

Description

–
Overview

The M12 FUEL 1/2" Stubby Impact Wrench is the industry's most compact cordless impact wrench. At only 4.9" in length, it allows you to work in tighter spaces delivering the power to complete many of the most demanding tasks and increasing your productivity. The compact impact delivers high torque with our POWERSTATE brushless motor. The impact wrench delivers an industry leading 250 ft.-lbs. of breakaway torque. This allows you to remove even the most stubborn bolts and fasteners. Our cordless impact wrench features built-in REDLIINK tool technology to help you get the job done. 4-Mode Drive Control provides you with unmatched control in various fastening applications Modes 1-3 gives you precision and control for any application. An Auto-Shut-Off Mode in the 4th setting prevents over-fastening of bolts while doing reassembly work. Our MILWAUKEE M12 FUEL 1/2" Stubby Impact Wrench is part of the M12 battery line, featuring over 100+ powerful and compact tools. The kit includes one M12 REDLIHTIUM CP2.0 battery pack, one 12 REDLITHIUM XC4.0 Extended Capacity battery pack, and one M12 Lithium-Ion battery charger.

Includes
  • (1) M12 FUEL 1/2" Stubby Impact Wrench
  • (1) M12 REDLITHIUM CP2.0 Battery
  • (1) M12 REDLITHIUM XC 4.0 Extended Capacity Battery Pack
  • (1) M12 Lithium-ion Battery Charger
  • (1) Belt Clip
  • (1) Carrying Case
Product Features
  • Most Compact. Greatest access in tight spaces at 4.9" in length
  • Up to 250 ft.-lbs. of nut-busting torque
  • 4-Mode Drive control
  • Auto-Shut Off mode reduces over fastening and increases productivity
  • POWERSTATE Brushless Motor provides more power, more run-time, and longer life.
  • REDLINK PLUS Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
Product Specifications
  • Voltage: 12V
  • Height: 7.00"
  • Length: 4.9"
  • Tool Warranty: 5 Year Limited Warranty
  • Weight: 2 lbs
  • Width: 2.40"
  • Power Source: Cordless
  • Motor Type: Brushless
  • LED Light: Yes
  • IPM: 3200
  • RPM: 2700

Specs

–
Product Type:

Impact Wrench

Voltage:

12v

Size:

1/2"

RPM:

2700

Torque:

250 ft-lbs

IPM:

3200

Batteries Included:

2

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Battery

Includes:

Carry Case

Belt Clip

Charger

Warranty:

5 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm