Apply to be a TradeMaster!
Main product image of M12 Fuel 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom

M12 Fuel 3/8" Ratchet Kit

Brand:
Milwaukee
SKU:
2557-22
Rating:
(0)
Q&A:
(0)
M12 Fuel 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom
$360.25 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: Torque
55 ft-lbs Torque
Product Highlight: RPM
200 RPM

Description

–
Overview
Milwaukee's M12 FUEL 3/8" Ratchet is the first cordless tool that provides both the torque and compact size to replace pneumatic ratchets in the industry. This cordless ratchet kit includes 2 REDLITHIUM batteries, an M12 battery charger and carrying case. This Milwaukee ratchet delivers up to 55ft-lbs of max torque and 200rpm's making it the ideal fastening solution for automotive mechanics, repair technicians and maintenance workers who demand maximum performance and convenient portability. The M12 battery powered ratchet has a low profile head and cordless design which allows you more access in tight spaces than competitive units. With the industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing, this rechargeable ratchet can withstand daily jobsite wear and tear for years of reliable use. Milwaukee's cordless ratchet has eliminated the constant maintenance of pneumatic ratchets and the nuisance of an air hose in the shop. The M12 FUEL Ratchet delivers the maximum portability and productivity for the professional user.

Includes
  • (1) M12 FUEL 3/8" Ratchet Bare Tool
  • (1) Standard Charger
  • (1) Carrying Case
  • (2) 2.0Ah M12 Battery
Product Features
  • Up to 55ft-lbs Max Torque
  • Recessed head profile for more access in tight spaces
  • Greater durability with FUEL Brushless Motor
  • Pneumatic ratchet performance with up to 55ft-lbs max torque
  • Low profile head design allows users for more access in tight spaces
  • Delivers 200rpm for increased productivity
  • The industry leading FUEL technology, a reinforced mechanism and investment cast steel yoke housing housing provides greater durability for the professional user
  • Providing the first brushless Ratchet in the industry, the POWERSTATE brushless motor delivers up to 2x longer motor life
  • REDLINK PLUS intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Variable speed metal trigger provides ultimate control of the tool
  • The LED light illuminates the work area while the on-board fuel gauge displays remaining run time
  • Ergonomic and compact solution at 11.8" and 2.8lbs with battery
  • Part of the M12 System, featuring over 80+ tools
Product Specifications
  • Length: 10.87"
  • Weight: 2.43 lbs
  • Power Source: Cordless
  • Compatible Batteries: Compatible with all M12 battery packs
  • Compatible Chargers: Compatible with all M12 chargers
  • Battery System: M12

Specs

–
Product Type:

Cordless Ratchet

Carrying Case

Voltage:

12v

Torque:

55 ft-lbs

RPM:

200

Anvil Size:

3/8"

Power Source:

Cordless

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

2

Warranty:

5 Year Tool/2 Year Battery

Includes:

Charger

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy