Apply to be a TradeMaster!
Main product image of M12 FUEL 3/8" Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" Extended Reach Ratchet (Tool Only)

Brand:
Milwaukee
SKU:
2560-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" Extended Reach Ratchet (Tool Only)
Magnifying glass
Hover image to zoom
$308.30 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: RPM
200 RPM
Product Highlight: Torque
55 ft-lbs Torque

Description

–
Overview
The M12 FUEL 3/8" Extended Reach Ratchet is the latest addition to our best-in-class lineup of battery powered ratchets. These MILWAUKEE M12 FUEL ratchets provide industry leading torque output with a slim head profile and an extended neck that give you the longest reach in tight spaces. The long neck electric ratchet features an Investment Cast Steel Yoke housing and a POWERSTATE Brushless Motor that deliver superior durability you expect from Milwaukee. The long reach electric ratchets are the ideal addition to any tool chest; allowing you to get to stubborn, hard to reach fasteners without the concern of knuckle busting, The 3/8" cordless ratchet provides the performance of a pneumatic ratchet with up to 55 ft-lbs max torque, the same torque output as our M12 FUEL Ratchets.

Includes
  • (1)M12 FUEL 3/8" Extended Reach Ratchet (Tool Only)(2560-20)
Product Features
  • Pneumatic ratchet performance with up to 55ft-lbs max torque
  • Slim head profile and extended neck provide users with the longest reach in tight spaces
  • Industry leading fuel technology, a reinforced mechanism and investment cast steel yoke housing provides greater durability for the professional user
  • Part of the M12 System, featuring over 80+ tools
  • POWERSTATE brushless motor delivers maximum power and long motor life
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
Product Specifications
  • Power Source: Cordless
  • Battery System: M12

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

RPM:

200

Torque:

55 ft-lbs

Anvil Size:

3/8"

Size:

3/8"

Battery Type:

M12 Lithium-Ion Battery

Power Source:

Cordless

Batteries Included:

0

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy