Apply to be a TradeMaster!
Main product image of M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom

M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring Kit

Brand:
Milwaukee
SKU:
2565-22
Rating:
(0)
Q&A:
(0)
M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring Kit
Magnifying glass
Hover image to zoom
$491.44 each
In Stock
In Stock
Get 33 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year Tool/2 Year Battery Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v
Product Highlight: RPM
3000 RPM
Product Highlight: Torque
220 ft-lbs Torque

Description

–
Our M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring is the industry's most powerful right angle impact wrench. You'll be able to easily remove stubborn bolts and fasteners with up to 220 ft-lbs. of nut-busting torque without kickback. This cordless right angle impact wrench also gives you maximum access with ultimate control in hard to reach applications. Our durable cordless impact wrench easily fits into tighter spaces than traditional pistol-grip impact wrenches with a profile head of only 2.2".This allows you to be more productive by decreasing your need for socket extensions often used with pistol-grip impact tools. The 4-Mode Drive Control delivers unmatched control in various fastening and bolt removal applications. Modes 1-3 provide RPM and IPM adjustments for maximum precision, and Mode 4 is equipped with Auto Shut-off in forward and Bolt Removal Mode in reverse. Our Auto Shut-off Mode will prevent over-tightening of bolts by applying no more than 15 ft-lbs. of torque. Bolt Removal Mode provides more control by drastically slowing down RPMs once the bolt is loosened. The REDLINK PLUS Intelligence ensures you achieve maximum performance and protection against overloads, over-heating, and over-discharge. This cordless 1/2" impact wrench is powered by MILWAUKEE M12 REDLITHIUM Battery Packs, which are compatible with all M12 tools, delivering more work per charge and more work over the life of the pack

Features:
  • M12 FUEL 1/2" Right Angle Impact Wrench w/ Friction Ring (Bare tool) (2565-20)
  • (2) M12 REDLITHIUM CP2.0 Battery (48-11-2420)
  • M12 Lithium-ion Battery Charger (48-59-2401)
  • Contractor Bag

Features:
  • POWERSTATE Brushless Motor delivers up to 220 ft-lbs. of nut-busting torque, making it the most powerful cordless right angle impact wrench on the market
  • Small 2.2" head profile allows for more access in tight spaces
  • Auto shut-off mode prevents over tightening and increases productivity by applying no more than 15 ft-lbs. of torque.
  • Bolt-removal mode offers more control after bolt breakaway as RPMs drastically slow down once the bolt is loosened.
  • Long 14.1" body allows for more access in hard to reach spaces
  • REDLINK PLUS Intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • LED light to illuminate the work area
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
  • Works in up to to 69kV environments
  • Compatible with all M12 batteries & Chargers

Specifications:
  • Power Source: Cordless
  • Length: 13.28"
  • Weight: 2.83 lbs
  • Width: 2.32"
  • Battery System: M12s

Specs

–
Product Type:

Impact Wrench

Kit

Voltage:

12v

Anvil Size:

1/2"

Anvil Type:

Friction Ring

Size:

1/2"

IPM:

3600

RPM:

3000

Battery Type:

M12 REDLITHIUM

Torque:

220 ft-lbs

Includes:

12V Lithium-Ion Battery

Charger

Carry Case

Batteries Included:

2

Power Source:

Battery

Warranty:

5 Year Tool/2 Year Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Voltage
Anvil Type
Size
IPM
Impact Wrench
Kit
12v
Friction Ring
1/2"
3600
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy