Apply to be a TradeMaster!
Main product image of M12 Fuel 1/4" High Speed Ratchet (Bare Tool Only)
Magnifying glass
Hover image to zoom

M12 Fuel 1/4" High Speed Ratchet (Bare Tool Only)

Brand:
Milwaukee
SKU:
2566-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/4" High Speed Ratchet (Bare Tool Only)
Magnifying glass
Hover image to zoom
$228.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: RPM
450 RPM
Product Highlight: Torque
35 ft-lbs Torque

Description

–
Overview
Milwaukee's M12 FUEL 1/4" High Speed Ratchet is part of the latest addition to our best-in-class lineup of ratchets. This MILWAUKEE cordless ratchet features the fastest speed while installing and removing fasteners. The most compact head size in its class gives you more access in tight spaces. A steel yoke housing and POWERSTATE Brushless Motor deliver the superior durability that you expect from Milwaukee. The M12 FUEL High Speed Ratchets are an ideal addition to any technician tool chest, allowing you to be more productive than any other battery-powered ratchet.

Includes
  • (1) M12 FUEL 1/4" High Speed Ratchet
Product Features
  • Delivers 450 RPM for best-in-class productivity
  • Pneumatic ratchet performance with up to 35 ft-lbs max torque
  • Compact head design and recessed shift knob provide users with more access in tight spaces
  • Industry leading FUEL technology, a reinforced mechanism and steel yoke housing provide greater durability for the professional user
  • POWERSTATE brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
  • REDLINK PLUS Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM batteries deliver more work per charge and more work over the life of the battery
  • Can be used manually without engaging the tool's motor
  • Variable speed metal trigger provides ultimate control of the tool
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use LED work light illuminates the work area
  • On-board fuel gauge displays remaining run time for less downtime on the job
  • Ergonomic and compact solution at 11.1" and 2.1 lbs. with battery installed (battery not included)
  • Part of the M12 System, featuring 100+ tools
Product Specifications
  • Height: 0.75"
  • Length: 10.7"
  • Weight: 1.7 lb
  • Width: 1.54"
  • Power Source: Cordless
  • Torque Range: 0 - 35 ft-lbs
  • Anvil Size: 1/4" Square
  • RPM: 0 - 450

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

RPM:

450

Torque:

35 ft-lbs

Anvil Size:

1/4"

Anvil Type:

Square-Drive

Power Source:

Cordless

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy