Apply to be a TradeMaster!
Main product image of M12 FUEL 3/8" High Speed Ratchet
Magnifying glass
Hover image to zoom

M12 FUEL 3/8" High Speed Ratchet

Brand:
Milwaukee
SKU:
2567-20
Rating:
(0)
Q&A:
(0)
M12 FUEL 3/8" High Speed Ratchet
Magnifying glass
Hover image to zoom
2567-20 has been discontinued
Discontinued June 15, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v
Product Highlight: Torque
35 ft-lbs Torque
Product Highlight: RPM
450 RPM

Description

–
Overview
The M12 FUEL™ 3/8" High Speed Ratchet is part of the latest addition to our best-in-class lineup of ratchets. This MILWAUKEE® cordless ratchet features the fastest speed while installing and removing fasteners. The most compact head size in its class gives you more access in tight spaces. A steel yoke housing and POWERSTATE™ Brushless Motor deliver the superior durability that you expect from Milwaukee. The M12 FUEL™ High Speed Ratchets are an ideal addition to any technician tool chest, allowing you to be more productive than any other battery-powered ratchet.

Includes
  • M12 FUEL™ 3/8" High Speed Ratchet(2567-20)
Product Features
  • Delivers 450 RPM for best-in-class productivity
  • Pneumatic ratchet performance with up to 35 ft-lbs max torque
  • Compact head design and recessed shift knob provide users with more access in tight spaces
  • Industry leading FUEL™ technology, a reinforced mechanism and steel yoke housing provide greater durability for the professional user
  • POWERSTATE™ brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
  • REDLINK PLUS™ Intelligence prevents damage to the tool and battery due to overloading or overheating
  • REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
  • Can be used manually without engaging the tool’s motor
  • Variable speed metal trigger provides ultimate control of the tool
  • Premium rubber overmold withstands corrosive materials and provides increased comfort when in use LED work light illuminates the work area
  • On-board fuel gauge displays remaining run time for less downtime on the job
  • Ergonomic and compact solution at 11.1" and 2.1 lbs. with battery installed (battery not included)
  • Part of the M12™ System, featuring 100+ tools
Product Specifications
  • Power Source: Cordless
  • Length: 10.7"
  • Weight: 1.7 lb
  • Width: 1.54"
  • Torque Range: 0 - 35 ft-lbs
  • Anvil Size: 3/8" Square
  • RPM: 0 - 450
  • Battery System: M12

Specs

–
Product Type:

Cordless Ratchet

Voltage:

12v

Torque:

35 ft-lbs

RPM:

450

Anvil Size:

3/8"

Anvil Type:

Square-Drive

Power Source:

Cordless

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm