Shop Klein Tools Limited Time Promotion
Main product image of M12 Fuel 1/4" Extended Reach High Speed Ratchet BT
Magnifying glass
Hover image to zoom

M12 Fuel 1/4" Extended Reach High Speed Ratchet BT

Brand:
Milwaukee
SKU:
2568-20
Rating:
(0)
Q&A:
(0)
M12 Fuel 1/4" Extended Reach High Speed Ratchet BT
Magnifying glass
Hover image to zoom
$285.92 each
Backorder
Backorder
Get it Wed, Nov 11 - Thu, Dec 10
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
450 RPM

Description

–
Overview
The M12 FUEL 1/4" Extended Reach High Speed Ratchet is the latest addition to Milwaukee's best-in-class lineup of battery-powered ratchets. These MILWAUKEE M12 FUEL ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 1/4" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as the M12 FUEL High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE Brushless Motor that deliver superior durability you would expect from Milwaukee. The cordless ratchet features built-in REDLIINK tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis.

Product Features
  • Greatest Access in Tight Spaces
  • Highest Productivity at 450RPM
  • Up to 35 ft-lbs of Torque
  • Greater durability
  • Can be used manually without engaging the tool's motor
  • Variable Speed Metal trigger Provides ultimate control to the tool
  • POWERSTATE brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
  • Part of the M12 System, featuring 100+ tools
Product Specifications
  • Anvil Type: Ball Detent
  • Anvil Size: 1/4"
  • Wrench Type: High Speed | Extended Reach
  • Torque Range: 0-35ft-lbs
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 14.35"
  • Weight: 1.95 lbs
  • Height: 1.98"
  • Width: 0.76
  • Brushless: yes
  • Battery System: M12
  • Maximum RPM: 450

Specs

–
Product Type:

Cordless Ratchet

Anvil Type:

Ball Detent

Anvil Size:

1/4"

RPM:

450

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy