Apply to be a TradeMaster!
Main product image of M12 Fuel 3/8" Extended Reach High Speed Ratchet Kit
Magnifying glass
Hover image to zoom

M12 Fuel 3/8" Extended Reach High Speed Ratchet Kit

Brand:
Milwaukee
SKU:
2569-21
Rating:
(0)
Q&A:
(0)
M12 Fuel 3/8" Extended Reach High Speed Ratchet Kit
Magnifying glass
Hover image to zoom
$475.87 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
450 RPM
Product Highlight: Torque
35 ft-lbs Torque

Description

–
Overview
The M12 FUEL 3/8" Extended Reach High Speed Ratchet is the latest addition to our best-in-class lineup of battery-powered ratchets. These MILWAUKEE M12 FUEL ratchets provide industry-leading speed with a slimmer head profile than ever before, and an extended neck that will provide the longest and most convenient reach in tight spaces. The 3/8" Ratchet provides the performance of a pneumatic ratchet with up to 35 ft-lbs max torque, the same torque output as our M12 FUEL High Speed Ratchets. The Extended Reach High Speed Ratchets feature an Investment Cast Steel Yoke housing and a POWERSTATE Brushless Motor that deliver superior durability you would expect from Milwaukee. This cordless ratchet features built-in REDLIINK tool technology to help users complete their tasks faster than ever before, and deliver on more jobs on a daily basis. The MILWAUKEE M12 FUEL Extended Reach High Speed Ratchet is part of the M12 battery line, featuring over 90 powerful and compact tools. The kit includes one M12 REDLIHTIUM CP2.0 battery pack and one M12 Lithium-Ion battery charger.

Product Features
  • Greatest Access in Tight Spaces
  • Highest Productivity at 450RPM
  • Up to 35 ft-lbs of Torque
  • Greater durability
  • Can be used manually without engaging the tool's motor
  • Variable Speed Metal trigger Provides ultimate control to the tool
  • POWERSTATE brushless motor delivers maximum power and long motor life (delivers up to 2X longer motor life)
  • Part of the M12 System, featuring 100+ tools
Product Specifications
  • Wrench Type: High Speed | Extended Reach
  • Anvil Type: Ball Detent
  • Anvil Size: 3/8"
  • Maximum Torque: 35
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 13.5"
  • Weight: 1.95 lbs
  • Height: 1.98"
  • Battery System: M12
  • Maximum RPM: 450

Specs

–
Type:

Kit

Product Type:

Ratchet

Anvil Type:

Ball Detent

Anvil Size:

3/8"

RPM:

450

Torque:

35 ft-lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy