Apply to be a TradeMaster!
Main product image of M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only)
Magnifying glass
Hover image to zoom

M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only)

Brand:
Milwaukee
SKU:
2572B-20
Rating:
(0)
Q&A:
(0)
M12 AIRSNAKE Drain Cleaning Air Gun (Tool Only)
Magnifying glass
Hover image to zoom
2572B-20 has been discontinued
Discontinued August 10, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length
20.9"
Product Highlight: Max Pressure (PSI)
50 MAX PSI
Product Highlight: Height
7.5"
Product Highlight: Power Source
Battery
Product Highlight: Warranty
5 Year (Tool) Warranty

Description

Product Overview
Our M12™ AIRSNAKE™ Drain Cleaning Air Gun is the industry's only drain cleaning machine designed to clear through drain covers and traps with powered air. The cordless air gun allows you to clear clogged drains while leaving fixtures and drain covers intact. The tool is designed for 1"-4" drain lines and has the power to clear up to 35 ft. past vent stacks and tees. The drain cleaning air gun has a variable pressure dial giving you complete control when working on delicate pipe systems. Powered air flushes water out of pipes, completely removing grease and sludge from pipe walls. Drain professionals, plumbers, and facility maintenance crews will be able to work faster when clearing clogs with the ability to work over sinks and eliminate retrieval mess. The MILWAUKEE® M12™ AIRSNAKE™ is powered by our M12™ REDLITHIUM™ battery packs, delivering you with more work per charge and more work over pack life. Built-in REDLINK™ Intelligence provides you with optimized performance and overload protection against abusive situations. In addition to the air gun, this products comes with (3) Drain Plug Attachments, (1) Drain Shroud Attachment, (1) 15 Degree Connector, (3) Straight Connector, (1) Toilet Seal Attachment, (1) 10" Extension, and (1) Carrying Case.

Product Features
  • Clears through drain covers & traps with powered air
  • Instantly reach clogs 35’ out
  • Removes grease & sludge from pipe walls
  • Up to 50 PSI for tough clogs down the line
  • Power to clear clogs past vent stacks
  • Variable pressure control to select the right PSI for compression fittings and older drain lines
  • Optimized attachments for sinks, toilets, floor drains
  • Over 25 pressure cycles on a single charge
  • Interchangeable attachments optimized for seals on 1”-4 drains, permanent drain stoppers, and toilets
  • 15 degree offset connector for drain access under fixed faucets
  • Tool Warranty - 5 years


Included Components
  • (1) M12™ AIRSNAKE™ Drain Cleaning Air Gun (Tool Only) (2572B-20)
  • (3) Drain Plug Attachments
  • (1) Drain Shroud Attachment
  • (3) Straight Connector
  • (1) 15 Degree Offset Connector
  • (1) Toilet Seal Attachment
  • (1) AIRSNAKE 10" Extension (48-53-2570)
  • (1) Carrying Case

Specs

Clearing Distance:

35'

Product Type:

Air Gun

Drain Size:

1"- 4"

Length:

20.9"

Width:

5.3"

Max Pressure (PSI):

50

Height:

7.5"

Weight (lbs):

7.1 lbs

Power Source:

Battery

Batteries Included:

0

Includes:

Drain Plugs

Carry Case

Drain Shroud

Warranty:

5 Year (Tool)

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm