Apply to be a TradeMaster!
Main product image of 1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key
Magnifying glass
Hover image to zoom

1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key

Brand:
Milwaukee
SKU:
2573-22
Rating:
(0)
Q&A:
(0)
1/2" to 1" M12 Force Logic Press Tool Kit w/ One-Key
Magnifying glass
Hover image to zoom
$2,449.00 each
In Stock
In Stock
Get 60 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 1/2", 3/4"
Product Highlight: Power Source
Cordless

Description

–

The M12 FORCE LOGIC Press Tool Kit with ONE-KEY is the smallest press tool on the market with remote tracking, management, and lockout, and represents a new level in portability and accessibility around installed pipe. The M12 press tool features a one-handed, in-line design enabling you to operate the tool nearly anywhere you can fit your arm. Auto-Cycle ensures a full press every time with a visual indicator light that shows when a full cycle is achieved or when the tool needs calibration. The cordless press tool minimizes downtime by requiring service every 37,000 press cycles. When used with our MILWAUKEE press jaws, this tool delivers quality press connections on all major fitting brands. This press tool is ONE-KEY enabled with the capabilities to provide time-stamped data logs for faster, more efficient reporting. The performance monitoring provides you with peace of mind in quality connections. The FORCE LOGIC press tool is powered by Milwaukee M12 REDLITHIUM batteries, allowing you to Cut, Fasten, and Connect on One System. In addition to the press tool, this kit includes two M12 REDLITHIUM CP2.0 battery packs, 1/2 in., 3/4 in., and 1 in. copper jaws, an M12 Standard Charger, and a carrying case.


Features:

  • In-Line Design for Unrivaled Access
  • Enables Connections on Copper, PEX, Black Iron, Stainless Steel, & ACR
  • Auto-Cycle Ensures Full Press Every Time
  • Prepress Battery Check Ensures Tool Won't Start A Press It Can't Complete
  • ONE-KEY Enabled for Tracking, Managing, and Reporting
  • Time Stamped Data Logs for Efficient, Precise Reporting
  • Performs 37,000 Press Cycles Between Service Inspections
  • Cut, Fasten, and Connect on One System
  • 5-year Tool, 2-year Battery, 2 Year Jaw Warranty
  • Compatible With All M12 Batteries & Chargers
  • Includes: (1) M12 FORCE LOGIC Press Tool (2573-20), (1) 1/2 in. jaw (49-16-2450), (1) 3/4 in. jaw (49-16-2451), (1) 1 in. jaw (49-16-2452), (2) M12 REDLITHIUM Compact 2.0 AH Batteries (48-11-2422), (1) M12 Standard Charger (48-59-2401), and Carrying Case

Specs

–
Batteries Included:

2

Product Type:

Press Tool

Kit

Size:

1"

1/2"

3/4"

Battery Type:

M12 REDLITHIUM

Power Source:

Cordless

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy