Apply to be a TradeMaster!
Main product image of M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack
Magnifying glass
Hover image to zoom

M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack

Brand:
Milwaukee
SKU:
48-11-2450
Rating:
(0)
Q&A:
(0)
M12 REDLITHIUM HIGH OUTPUT XC5.0 Battery Pack
Magnifying glass
Hover image to zoom
$129.00 each
In Stock
In Stock
Get 18 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Warranty
3 Year Limited Warranty

Description

–
Overview

The M12 REDLITHIUM™ HIGH OUTPUT™ XC5.0 Battery Pack delivers 25% more power and runs 25% cooler than our other M12 REDLITHIUM™ XC battery packs. The increase in power elevates the performance of the entire M12™ system and drives the next breakthrough in M12 FUEL™. The lithium-ion battery delivers fade-free power and runs substantially cooler through demanding applications, allowing you to push your cordless power tools throughout a wide range of applications. Each battery pack is built for heavy-duty use, runs cooler, and performs in climates below 0°F/-18°C. In addition, our M12 REDLITHIUM™ HIGH OUTPUT™ XC5.0 is built with a resistant housing, increasing the protection against exposure to common oils, greases, and solvents found in transportation maintenance and manufacturing environments. Our M12 REDLITHIUM™ HIGH OUTPUT™ XC5.0 is fully compatible with 125+ M12™ solutions.

Product Features
  • Delivers 25% more power and runs 25% cooler
  • Provides 25% more runtime Versatility: Powers all 125+ M12™ cordless solutions
  • REDLINK™ Intelligence: Our battery circuitry provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Best-in-class construction: Resistant housing designed to provide increased protection against exposure to common oils, greases, and solvents
  • All-weather performance: Delivers fade free power in extreme jobsite conditions
  • 3 Year Warranty
Product Specifications
  • Battery Type: 12 Volt Lithium Ion
  • Amp Hour: 5 Ah
  • Battery Line: HIGH OUTPUT
  • Battery System: M12
  • Voltage: 12V
  • Warranty: 3 Year Limited Warranty
  • Length: 3.4 in
  • Weight: 0.95 lb
  • Height: 4.3 in
  • Width: 2.6 in

Specs

–
Product Type:

Battery

Voltage:

12v

Warranty:

3 Year Limited

Battery Type:

M12 Lithium-Ion Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy