Apply to be a TradeMaster!
Main product image of M12 Cordless Copper Tubing Cutter (Tool Only)
Magnifying glass
Hover image to zoom

M12 Cordless Copper Tubing Cutter (Tool Only)

Brand:
Milwaukee
SKU:
2471-20
Rating:
(24)
Q&A:
(0)
M12 Cordless Copper Tubing Cutter (Tool Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 43 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
12v
Product Highlight: Length (Inches)
14" Length

Description

–
Milwaukee Electric Tool Corporation introduces the industry's first M12 Copper Tubing Cutter, specifically designed for cutting copper with the speed and versatility that plumbers, mechanical contractors and re-modelers require. With a 12V LITHIUM-ION battery and ultra efficient gearing, the 2471-20 performs up to 200 cuts on a single charge. A close quarter rotating head cuts installed copper tubing with as little as 1-1/2" of clearance. At 500 RPM, the patent pending cutting mechanism cuts copper tubing up to 10X faster than conventional cutters and automatically adjusts diameter to cut through 3/8" - 1" copper tubing (1/2" - 1 1/8" OD, Type K, L, and M). The inline design offers greater reach and reduced wrist strain in confined spaces. The metal cutting head is corrosion and rust resistant and is sealed for protection from water. Electronic overload protection and uni-body construction provide exceptional durability. Additional features include a battery fuel gauge, which displays the remaining run-time, and a built-in LED Light which illuminates the line of cut. Backed by Milwaukee's 5-Year tool warranty.

Features:
  • Close quarter rotating cutting head cuts pipe in confined spaces
  • Automatic adjustment from 3/8" - 1" tubing
  • Auto Locking Mechanism delivers up to 200 cuts per charge
  • Water resistant sealed metal cutter head
  • Battery Fuel Gauge displays remaining run-time
  • Built-in LED light illuminates line of cut
Includes:
  • 2471-20 Bare Tool

Specs

–
Product Type:

Tubing Cutter

Type:

Power

Voltage:

12v

Cutting Capacity:

1/4" to 1-1/8"

Speeds:

500 RPM

Trigger:

Cut/Reset to Open

Blade:

Copper Cutting Wheel

Capacity:

1/2" to 1/8" O.D.

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

0

Length (Inches):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.46 out of 24 reviews
86% would recommend this product
4.46
out of 24 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
79%
4 star
8%
3 star
0%
2 star
4%
1 star
8%
WRITE A REVIEW

Most Liked Positive Review

Productivity increaser- invaluable tool!

I am a bathroom remodeler and do a LOT of copper work. I cannot imagine going back to cutting copper any other way. I have been using this tool for at least the past 5 years and even bought a second one because I love it so much. There are times when his tool won't fit in locations, but then I will just use a manual cutter. This tool has a little bit of a learning curve but it increases productivity so much I will live with a few instances of quirkiness.
VS

Most Liked Negative Review

Gonna try it again

It worked great for 8 cuts then quit working all together. Worked good enough to try another one if they give me a replacement… fingers crossed. I will update this if the next one stands up
Showing 1-10 of 24 reviews

Excellent tool!

I've been spinning cutters around by hand for decades. 2 carpal tunnel release surgeries later this Milwaukee cutter looked good and it is. Try a " test cut " first. If you hold on to the long side of the pipe you plan to cut you won't have any problem with vibration etc. It cuts SO quickly I feel foolish for not getting it sooner. To their credit the Milwaukee Plumbing - Centric tools are winners- The Pro Press - The Pex Expansion tool and this cutter all use the M12 battery platform which is great as I buy into tools that work on a common battery platform. As is customary- Supply House delivered really fast and without drama.
Fasternu0
Hudson Valley -NY
9 months ago
Was this review helpful to you?

Cut good and Clean

Easy cut please , makes no Grove cuts of copper 3/8 to 1"
Masterplumberjack
Austell
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good stuff !

Works great
Scott
North Georgia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Gonna try it again

It worked great for 8 cuts then quit working all together. Worked good enough to try another one if they give me a replacement… fingers crossed. I will update this if the next one stands up
Rollie
Westfield, NY
2 years ago
Was this review helpful to you?

I would buy this again

It's very handy tool
Darek
Washingtonville NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this tool again!

This cutter is great! one of my best tool purchases!
Ricky
Philadelphia
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it

This thing is sweet it's really fast you do have to make sure the pipe is in there and hold it but other than that it's product is golden
Jim
Ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Why did I wait so long

Once learning curve over, works great, less fatigue, get into tight places.
Reapa
Erie pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Save your wrists

Doesn't work in every application, but it helps when you have the space. Works great. Shake it off when working with wet pipes and keep it lubed. Store it in an old sock to keep it clean.
Rick
Santa Barbara
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tool!

So far so good. Works flawlessly from 1/2" to 1". Not for everything but for most!
JPH
Carlsbad, Ca
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy