Apply to be a TradeMaster!
Main product image of M12 TRAPSNAKE 4' Urinal Auger Kit
Magnifying glass
Hover image to zoom

M12 TRAPSNAKE 4' Urinal Auger Kit

Brand:
Milwaukee
SKU:
2574-21
Rating:
(0)
Q&A:
(0)
M12 TRAPSNAKE 4' Urinal Auger Kit
Magnifying glass
Hover image to zoom
2574-21 has been discontinued
Discontinued March 10, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
M12 TRAPSNAKE 4' Urinal Auger
Brand:
Milwaukee
SKU:3574-21
(0)
Order by today, receive 1 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
Overview
M12™ TRAPSNAKE™ 4’ Urinal Auger is the service plumbers and facility maintenance crews ideal solution for unclogging urinals and floor traps. Powered by the M12™ TRAPSNAKE™ Driver, the first powered unit optimized for the challenges of porcelain fixtures, this unit delivers power and speed to work through tough clogs in tight traps, but has optimized electronics that protect the fixture from the auger and allow the user to feel when engaged with a blockage. The M12™ TRAPSNAKE™ 4’ Urinal Auger features a number of industry firsts including a fixed rubber boot for maximum porcelain protection, an integrated locking mechanism which holds the cable in place for easy telescoping extension, and replaceable cables to maximize the longevity of the tool.

Part of the TRAPSNAKE™ Porcelain Auger System, users can interchange the M12™ TRAPSNAKE™ Driver with the auger handle, or use with other auger attachments for versatility and capabilities never seen before in a urinal auger.

Includes:
  • M12™ TRAPSNAKE™ 4' Urinal Auger (Tool Only) (2574-20)
  • M12™ REDLITHIUM™ Battery (48-11-2401)
  • M12™ Lithium-ion Battery Charger (48-59-2401)

Features:
  • M12™ TRAPSNAKE™ Driver: Maneuvers traps faster and protects porcelain, compatible with all TRAPSNAKE™ Augers
  • Patent Pending Cable Lock: Integrated locking mechanism which holds the cable in place for easy telescoping extension and retraction
  • Fixed Rubber Boot: Prevents porcelain scratches throughout the life of the tool
  • Industry’s First Replaceable Cables

Specs

–
Cable Length:

4'

Product Type:

Urinal Auger

Voltage:

12v

Power Source:

Battery

Battery Type:

M12 Lithium-Ion Battery

Batteries Included:

1

Cable Type:

Bulb Head

Includes:

Charger

Driver

Cable Diameter:

3/8"

Drain Size:

1-1/4"- 2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm