Apply to be a TradeMaster!
Main product image of M12 Radio
Magnifying glass
Hover image to zoom

M12 Radio

Brand:
Milwaukee
SKU:
2590-20
Rating:
(3)
Q&A:
(1)
M12 Radio
Magnifying glass
Hover image to zoom
2590-20 has been discontinued
Discontinued March 4, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Radio w/ Charger
Brand:
Milwaukee
SKU:2951-20
(0)
Order by 6PM, receive 3 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Power Source
Battery

Description

Overview

At only 10-1/2" and 3.5 lbs, the new M12 Radio is up to 10 times smaller than existing job site radios. With the introduction of the first digital processor in the category, it also delivers the highest reception and signal clarity in the industry. In addition, the M12 Radio features premium weatherproof aluminum speakers that produce a rich, full sound and a built in weather sealed MP3 compartment to protect MP3 players and other audio devices connected to the docking portal. Backed by legendary Milwaukee durability, a shock absorbing ABS polymer and steel construction protects internal components from weather and abusive job site conditions.

Features
  • Exclusive digital processor
  • Premium weatherproof aluminum speakers
  • Weather sealed MP3 compartment
  • Shock absorbing ABS polymer housing
  • Ultra-slim size
  • Powered by M12 LITHIUM-ION battery packs or AC adapter
Includes:
  • 2590-20 M12 Radio
  • Auxiliary Input Cord
  • AC Adapter
  • (2) AAA Batteries
Note: M12 LITHIUM-ION battery and charger sold separately

Specs

Product Type:

Radio

Voltage:

12v

Modes:

AM/FM/AUX

Features:

Digital Signal Processor

Digital Display

Custom EQ

Backlit LCD

Clock

Power Source:

Battery

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Dimensions:

10.5" x 4" x 7"

Includes:

Auxiliary Input Cord

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Thurs

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

THE BEST WORK RADIO (FOR THE HOUSE) ON THE MARKET

Okay. I'm retired. But honestly, this Milwaukie M12 work Radio sounds amazing in my house and I wouldn't buy any other brand.
Renee 713
St Pete Florida
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great radio

Great radio fast shipping good price
Jerry
Syr ny
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product at the best price!

I use this radio everyday on my job site.
the radiant heat guy
Apollo, Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this charge M12 batteries?

Asked by Kevin 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, it does not.

Was this review helpful to you?