The Day Savers – A National Tradesmen Day Contest
Main product image of M12 Wireless Jobsite Speaker
Magnifying glass
Hover image to zoom

M12 Wireless Jobsite Speaker

Brand:
Milwaukee
SKU:
2592-20
Rating:
(0)
Q&A:
(0)
M12 Wireless Jobsite Speaker
Magnifying glass
Hover image to zoom
2592-20 has been discontinued
Discontinued September 25, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
M12 Radio w/ Charger
Brand:
Milwaukee
SKU:2951-20
(0)
Order by 6PM, receive 4 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
12v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Warranty

Description

Big speaker sound with the durability you expect from Milwaukee®, the M12™ Wireless Jobsite Speaker uses Bluetooth to pair with portable electronic devices and stream music from up to 30ft away. Amplified by a premium speaker with integrated bass port for loud, clear sound at all volumes, the rugged construction is tested to withstand drops, water and debris. A 2.1 amp USB Charger for phones, media players and tablets plus an integrated hanging loop maximize versatility. Powered by all M12™ REDLITHIUM™ Batteries, the Wireless Jobsite Speaker changes the game in tough, portable sound.

Features
  • Bluetooth® Connectivity with portable electronic devices up to 30ft away
  • Premium Speaker with integrated Bass Port delivers loud, clear sound at all volumes
  • Jobsite Durability with Rugged Overmold and Metal Speaker Grill to withstand drops, water and debris
  • 2.1A USB Charger for all portable electronic devices
  • 3.5mm Aux In Port for wired playback (cable not included)
  • Integrated Loop for easy hanging and transport
  • 1 Year Warranty
Note: M12™ REDLITHIUM™ Batteries and charger sold separately

Specs

Product Type:

Speaker

Voltage:

12v

Features:

USB Charger

Bluetooth Pairing

Aux Port

Power Source:

Battery

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Warranty:

1 Year

Includes:

USB Charging Port

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need