Apply to be a TradeMaster!
Main product image of M18 Cordless Compact 1/2" Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Compact 1/2" Drill Driver (Tool Only)

Brand:
Milwaukee
SKU:
2606-20
Rating:
(0)
Q&A:
(1)
M18 Cordless Compact 1/2" Drill Driver (Tool Only)
Magnifying glass
Hover image to zoom
$167.47 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
5000 lb-in Torque
Product Highlight: RPM
1800, 450 RPM
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
Overview

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee 4-Pole frameless motor, the M18 Compact 1/2" Drill Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites.

REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life

Features
  • Milwaukee 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces.
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • 1/2" Metal Single Sleeve - Ratcheting Lock
Note: Battery & Charger Not Included

Specs

–
Features:

RedLINK Enabled

LED Light

Product Type:

Drill/Driver

Voltage:

18v

Torque:

5000 lb-in

Chuck Size:

1/2"

RPM:

1800

450

No Load Speed:

0-450/0-1800 RPM

Power Source:

Battery

Chuck Type:

Keyless

Metal Capacity - Twist Bit:

1/2"

Wood Capacity - Hole Saw:

2-1/8"

Wood Capacity - Flat Boring Bit :

1-1/8"

Wood Capacity - Auger Bit:

1"

Wood Capacity - Screw:

1/4"

Batteries Included:

0

Length (Inches):

7-3/4"

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: battery m18 2601-20 battery interchangeable

Asked by ray 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Any of the M18 batteries would be compatible with this cordless drill.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy