Shop Resideo Sale
Main product image of M18 Compact 1/2" Drill Driver Kit
Magnifying glass
Hover image to zoom

M18 Compact 1/2" Drill Driver Kit

Brand:
Milwaukee
SKU:
2606-22CT
Rating:
(0)
Q&A:
(0)
M18 Compact 1/2" Drill Driver Kit
Magnifying glass
Hover image to zoom
2606-22CT has been discontinued
Discontinued November 6, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
5000 lb-in Torque
Product Highlight: RPM
1800, 450 RPM
Product Highlight: Length (Inches)
7-1/4" Length

Description

–
Overview

The most compact drill driver in its class is more powerful than the competition. Built with a Milwaukee® 4-Pole frameless motor, the M18 Compact 1/2" Drill Driver delivers 500 in-lbs of torque and up to 1,800 RPM. At only 7-1/4" length, this drill driver allows you access to the tightest work spaces. An all-metal gear case and 1/2" metal chuck provide maximum durability, even on the most challenging worksites.

REDLINK Intelligence provides advanced protection in abusive situations and manages the tool's temperature to provide maximum life. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 Compact REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a contractor bag.

Features
  • Milwaukee® 4-Pole Frameless Motor: Features a robust design combined with rare-earth magnets for longer life, best-in-class 500 in-lbs of torque and 0-400/0-1,800 RPM
  • Compact Design: Allows greater accessibility in tight work spaces.
  • All-Metal Gear Case and Chuck: Provide maximum impact and shock durability
  • REDLINK Intelligence: Advanced overload protects the tool against abusive situations and provides maximum life
Includes:
  • (1) M18 Compact 1/2" Drill Driver (2606-20)
  • (2) M18 REDLITHIUM Compact Battery (48-11-1815)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Contractor bag

Specs

–
Product Type:

Drill/Driver

Voltage:

18v

Torque:

5000 lb-in

Chuck Size:

1/2"

Chuck Type:

Single Sleeve Ratcheting

RPM:

1800

450

No Load Speed:

0-400/0-1800 RPM

Power Source:

Battery

Features:

LED Light

Wood Capacity - Hole Saw:

2-1/8"

Charge Time:

30 Minutes

Wood Capacity - Flat Boring Bit :

1-1/8"

Wood Capacity - Screw:

1/4"

Metal Capacity - Twist Bit:

1/2"

Wood Capacity - Auger Bit:

1"

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Length (Inches):

7-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm