Apply to be a TradeMaster!
Main product image of M18 Cordless 5/8" SDS-Plus Rotary Hammer (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless 5/8" SDS-Plus Rotary Hammer (Tool Only)

Brand:
Milwaukee
SKU:
2612-20
Rating:
(0)
Q&A:
(0)
M18 Cordless 5/8" SDS-Plus Rotary Hammer (Tool Only)
Magnifying glass
Hover image to zoom
$376.98 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
18v
Product Highlight: RPM
1300 RPM

Description

–

The Milwaukee M18 5/8" SDS Plus Rotary Hammer provides up to 20% faster drilling and 50% longer life. Designed for working in tight spaces and overhead, Milwaukee's SDS Plus rotary hammer delivers 0-1,300 RPM and 0-7,000 BPM for drilling holes up to 5/8" in concrete and masonry. Its compact, lightweight design increases user comfort and reduces fatigue during all-day use. Powered by the M18 REDLITHIUM Battery (sold separately), the compact rotary hammer drills more than 110 holes per charge. It features 2-mode operation - rotary hammer and rotation only - for maximum versatility and dependable operation regardless of application or orientation. A depth rod and side handle are included.


Product Features

  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Powerful 18-volt motor: Delivers 0-1,300 RPM and 0-7,000 BPM
  • 2-Mode operation: Choose rotary hammer or rotation only for added versatility
  • LED light: Illuminates dark work spaces

Product Specifications

  • Tool Warranty: 5 Years
  • Power Source: Cordless
  • Length: 12"
  • Weight: 5.5 lbs
  • Warranty: 5 Year Limited Warranty
  • LED Light: Yes
  • No Load Speed: 0-1,300
  • Blow Energy: 1 ft.-lb
  • BPM: 0-7,000
  • Trigger Lock: No
  • Solid Bit Capacity: 5/8"
  • Drilling Mode: 2-Mode: Rotary Hammer and Drill Only
  • Handle Style: Drop Motor
  • Vibration Reduction: No
  • Battery System: M18

Specs

–
Product Type:

Rotary Hammer

Voltage:

18v

RPM:

1300

Chuck Size:

5/8"

Power Source:

Cordless

Chuck Type:

SDS-Plus

Modes:

2

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Impact Energy:

1 ft-lb

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy