Apply to be a TradeMaster!
Main product image of M18 Brushless 1" SDS Plus D-Handle Rotary Hammer
Magnifying glass
Hover image to zoom

M18 Brushless 1" SDS Plus D-Handle Rotary Hammer

Brand:
Milwaukee
SKU:
2613-20
Rating:
(0)
Q&A:
(0)
M18 Brushless 1" SDS Plus D-Handle Rotary Hammer
Magnifying glass
Hover image to zoom
$249.00 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview:


Our M18_ Brushless 1" SDS Plus D-Handle Rotary Hammer delivers Corded Power & More Productivity without the hassle of cords. Our cordless rotary hammer drills 3/8" x 2" holes faster than corded D-Handle rotary hammers. The Brushless motor delivers 1.95 ft-lbs of impact energy, 1,270 RPM, and 4,580 BPM. The in-line D-Handle design allows access in tight spaces and provides superior balance and ergonomics for downward drilling. Our AVS Anti-Vibration System minimizes vibration for maximum comfort. The lightweight design of this tool reduces user fatigue throughout the work day at 6.9 lbs when paired with the Milwaukee M18_ REDLITHIUM_ XC5.0 Battery (not included). Our M18_ Brushless 1" SDS Plus D-Handle Rotary Hammer drills up to (100) 3/8"x 2" holes per charge when paired with the M18_ REDLITHIUM_ XC5.0 battery (not included). For onboard OSHA Table 1 Compliance, pair with the M12_ HAMMERVAC_ Universal Dust Extractor (2509-22). This Milwaukee cordless D-Handle rotary hammer is a part of the M18_ System, which is fully compatible with over 250 solutions.




Includes:


  • (1) M18_ Brushless 1" SDS Plus D-Handle Rotary Hammer (2613-20)
  • (1)Side Handle
  • (1)Depth Gauge

Features:


  • Drills 3/8" x 2" holes faster than corded 1" D-Handle Rotary Hammers  
  • Up to (100) 3/8" x 2" Holes per charge with M18_ XC5.0 Battery  
  • AVS Anti-Vibration System: Minimizes vibration for maximum comfort  
  • Lightweight Design reduces user fatigue: 5.3 lbs (Tool-Only)  
  • MILWAUKEE_ Brushless Motor Provides Over 50% Longer Run-time than Brushed Motors  
  • REDLINK_ Intelligence constantly monitors and controls the power delivery from battery to motor ensuring maximum performance  
  • 1.95 ft-lbs Impact Energy  
  • 1,270 RPM  
  • 4,580 BPM  
  • 3 Mode: Rotary Hammer, Hammer Only, Rotary Only  
  • Pair with M12_ HAMMERVAC_ Universal Dust Extractor for OSHA Table 1 Compliance (2509-22)  
  • 5-Year Warranty  
  • Part of the M18_ system, featuring over 250+ solutions

Specifications:


  • Rotary Hammer Size: 1
  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: Brushless
  • Handle Type: D-Handle
  • Material Composition: Metal
  • Length: 15 in
  • Weight: 5.3 lb
  • Height: 6.1 in
  • Width: 3.2 in
  • Brushless: Yes
  • Battery System: M18
  • Chuck Type: SDS Plus
  • Chuck Size: 1
  • BPM: 4580 bpm
  • Maximum RPM: 1270 rpm



Note: does not come with battery or charger

Specs

–
Chuck Type:

SDS-Plus

Battery Type:

M18 Lithium-Ion Battery

BPM:

4580

Voltage:

18v

Product Type:

Rotary Hammer

Batteries Included:

0

Impact Energy:

1.95 ft-lb

Power Source:

Battery

Chuck Size:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy