Apply to be a TradeMaster!
Main product image of M18 Cordless Right Angle Drill (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Right Angle Drill (Tool Only)

Brand:
Milwaukee
SKU:
2615-20
Rating:
(0)
Q&A:
(0)
M18 Cordless Right Angle Drill (Tool Only)
Magnifying glass
Hover image to zoom
$217.31 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
125 lb-in Torque
Product Highlight: RPM
1500 RPM
Product Highlight: Length (Inches)
3-3/4" Length

Description

–
The most compact 18-volt right angle drill driver on the market. With a total profile length of just 3-3/4", the M18 Cordless Lithium-Ion Right Angle Drill is a compact, powerful solution for drilling and driving in tight spaces. It features the industry's first electronic clutch, with 12 torque settings and an LED indicator for fastening with complete control. The REDLITHIUM Compact Battery Pack or XC Extended Battery Pack (sold separately) deliver more work per charge and more work over pack life than the competitors, even in extreme conditions. The onboard fuel gauge helps you monitor the charge precisely, so there's less downtime on the job, and a built-in LED Light illuminates the work surface. An extended multi-position paddle switch gives you ultimate comfort and convenience during prolonged use.

Features
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • Innovative Electronic Clutch: Delivers up to 125 in-lbs of torque with 11 settings plus drill mode for complete control in fastening applications
  • 3/8 " Single Sleeve Ratcheting Chuck: Allows quick and easy bit changes and maximum grip
  • Built-in LEDs: Illuminate work surface and indicate clutch position
Specifications:
  • Tool Warranty: 5 Years
  • Power Source: Cordless
  • Warranty: 5 Year Limited Warranty
  • Peak Torque: 125 in-lbs
  • Speed: 0-1,500 RPM
  • Battery System: M18

Specs

–
Product Type:

Angle Drill

Drill/Driver

Voltage:

18v

Torque:

125 lb-in

RPM:

1500

Power Source:

Battery

Length (Inches):

3-3/4"

Batteries Included:

0

Features:

LED Light

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy