Apply to be a TradeMaster!
Main product image of M18 Cordless Hackzall Recip Saw Kit
Magnifying glass
Hover image to zoom

M18 Cordless Hackzall Recip Saw Kit

Brand:
Milwaukee
SKU:
2625-21
Rating:
(0)
Q&A:
(0)
M18 Cordless Hackzall Recip Saw Kit
Magnifying glass
Hover image to zoom
2625-21 has been discontinued
Discontinued August 11, 2023
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
13" Length

Description

–
Overview

The HACKZALL®M18 One- Handed Recip Saw features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK ® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with M18 XC High Capacity LITHIUM-ION Batteries and M18 Compact LITHIUM-ION Batteries
Includes:
  • (1) HACKZALL Recip Saw (2625-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (1) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

Stroke:

3/4"

SPM:

0-3000

Blade Clamp:

QUIK-LOK Universal

Trigger:

Variable

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

13"

Includes:

Charger

Carry Case

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM