Apply to be a TradeMaster!
Main product image of M18 Cordless Hackzall One-Handed Recip Saw (Tool Only)
Magnifying glass
Hover image to zoom

M18 Cordless Hackzall One-Handed Recip Saw (Tool Only)

Brand:
Milwaukee
SKU:
2625-20
Rating:
(2)
Q&A:
(0)
M18 Cordless Hackzall One-Handed Recip Saw (Tool Only)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 3 Tue, Oct 6
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
13" Length
Product Highlight: Amperage
12 Amps

Description

–
Overview

The HACKZALL®M18 One- Handed Recip Saw (2625-20) features a Patent Pending Dual Gear Anti-Vibration System for unmatched comfort and control as well as light weight design for superior control and versatility. The powerful motor delivers 0-3,000 strokes per minute and a 3/4" stroke length allows for fast cutting through a wide range of material such as wood, metal and PVC. The dual gear anti-vibration system increases control and accuracy. The 2625-20 also features a QUIK-LOK® blade clamp which offers fast and easy blade changes.

Features
  • One-handed design provides superior control & versatility over a standard reciprocating saw
  • Compact size allows for cutting in tight spaces, and light weight makes overhead work easier
  • QUIK-LOK ® Blade Clamp offers fast, easy tool free blade changes for SAWZALL® Blades & HACKZALL® Blades
  • Built-In LED light illuminates the work surface while cutting
  • Compatible with M18 XC High Capacity LITHIUM-ION Batteries and M18 Compact LITHIUM-ION Batteries
Includes:
  • 2625-20 HACKZALL® Recip Saw
Note: Battery & Charger Not Included

Specs

–
Product Type:

Reciprocating Saw

Voltage:

18v

SPM:

0-3000

Stroke:

3/4"

Blade Clamp:

QUIK-LOK Universal

Trigger:

Variable

Battery Type:

M18 Lithium-Ion Battery

Length (Inches):

13"

Batteries Included:

0

Amperage:

12

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M18 Redlithium High Output XC 6.0 Battery Pack (Two Pack)
SKU: 48-11-1862
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Definitely recommend!

This is a great tool!
Anthony
Roseburg, OR
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

excellent power tools

as usual milkwaukee makes great stuff. small easy one handed sawzall
broke it again
ny
9 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy