Apply to be a TradeMaster!
Main product image of M18 Cordless Multi-Tool Kit
Magnifying glass
Hover image to zoom

M18 Cordless Multi-Tool Kit

Brand:
Milwaukee
SKU:
2626-22
Rating:
(0)
Q&A:
(0)
M18 Cordless Multi-Tool Kit
Magnifying glass
Hover image to zoom
2626-22 has been discontinued
Discontinued August 1, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
11-7/8" Length

Description

The Milwaukee® M18™ Cordless Multi-Tool Kit cuts up to 50% faster and delivers up to 2X more cuts per charge than the competitors. With best-in-class speed and performance, the cordless Multi-Tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M18™ REDLITHIUM Battery to deliver up to 40% more runtime. Use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs. The M18 Multi-Tool’s Constant Power Technology maintains blade speed for faster cutting during heavy applications. The 12-setting dial allows users to match the speed to the application. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories. The kit includes an M12 XC High Capacity REDLITHIUM Battery Pack, an M18 & M12 Multi-Voltage Charger, 5 assorted sanding sheets, sanding pad, wood cutting blade and contractor bag.

Features
  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • All-metal gear case: Provides added jobsite durability
  • Tool-free blade change: Offers faster changes and no tools to misplace
  • Built-in LED light: Illuminates dark work spaces


Includes:
  • (1) M18™ Cordless Multi-Tool (Tool Only) (2626-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag
  • (1) Sanding Pad
  • (1) Wood Cutting Blade
  • (5) Assorted Sanding Sheets
  • (1) Adapter

Specs

Product Type:

Multi-Tool

Voltage:

18v

LEDs:

Yes

Length (Inches):

11-7/8"

Oscillations Per Minute (OPM):

11,000-18,000

11,000-18,000

Modes:

12

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Sanding Sheets

Carry Case

Wood Cutting Blade

Adapter

Charger

Sanding Pad

Weight (lbs):

2.65 lbs

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM