Shop Resideo Sale
Main product image of M18 Cordless Multi-Tool (Bare Tool)
Magnifying glass
Hover image to zoom

M18 Cordless Multi-Tool (Bare Tool)

Brand:
Milwaukee
SKU:
2626-20
Rating:
(0)
Q&A:
(0)
M18 Cordless Multi-Tool (Bare Tool)
Magnifying glass
Hover image to zoom
$149.00 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
11-7/8" Length

Description

–

The Milwaukee M18 Cordless Multi-Tool cuts up to 50 percent faster and delivers up to 2X more cuts per charge than the competitors. With best in class speed and performance, the cordless Multi Tool offers the versatility to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It’s powered by the M18 REDLITHIUM Battery (sold separately) to deliver up to 40 percent more runtime. Use it to make flush or plunge cuts, remove grout, sand in corners and tackle other awkward jobs.


The M18 Multi-Tool's Constant Power Technology maintains blade speed for faster cutting during heavy applications. The 12 setting dial allows users to match the speed to the application. With the universal adapter (included), the Multi-Tool is compatible with most competitor accessories. It includes 5 assorted sanding sheets, a sanding pad and wood cutting blade.


Features

  • Powerful motor: Delivers 11,000 to 18,000 OPM
  • REDLITHIUM Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Tool free blade change: Offers faster changes and no tools to misplace
  • Built in LED light: Illuminates dark work spaces

Specs

–
Product Type:

Multi-Tool

Voltage:

18v

LEDs:

Yes

Length (Inches):

11-7/8"

Modes:

12

Oscillations Per Minute (OPM):

11,000-18,000

Batteries Included:

0

Power Source:

Battery

Weight (lbs):

2.65 lbs

Includes:

Wood Cutting Blade

Sanding Pad

Adapter

Sanding Sheets

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 Cordless Copper Tubing Cutter (Tool Only)
SKU: 2471-20
Milwaukee
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy