Apply to be a TradeMaster!
Main product image of M18 Force Logic ProPEX Expansion Tool Kit with 2", 2-1/2", and 3" Heads, (2) M18 XC Batteries, Charger
Magnifying glass
Hover image to zoom

M18 Force Logic ProPEX Expansion Tool Kit with 2", 2-1/2", and 3" Heads, (2) M18 XC Batteries, Charger

Brand:
Milwaukee
SKU:
2633-22HD
Rating:
(0)
Q&A:
(0)
M18 Force Logic ProPEX Expansion Tool Kit with 2", 2-1/2", and 3" Heads, (2) M18 XC Batteries, Charger
Magnifying glass
Hover image to zoom
$3,199.00 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
14-1/2" Length

Description

–

Overview

The M18 FORCE LOGIC 2" - 3" ProPEX Expansion Tool combines with the M12 and M18 ProPEX Expansion Tools to deliver the industry's most consistent commercial installations. Its powerful hydraulic system expands up to 3" Uponor PEX pipe, and like its M12 and M18 predecessors, features an auto-rotating head that expands pipe uniformly and maximizes installation speed. A single trigger pull initiates the tool to rotate, expand, and reset automatically, ensuring consistency across the entire installation. Finally, its intelligent design provides the user optimum balance in overhead connections and can also be flipped over to sit squarely on a table-top for extended use on site or in the shop.


Features

  • Expands 2", 2-1/2" and 3" Uponor Large Diameter PEX pipe
  • Auto-rotate mechanism expands Uponor PEX pipe quickly & evenly
  • Auto-Cycle: Rotates, expands and resets automatically simplifying installation process
  • Intelligent design delivers optimum balance for overhead connections, and flips over for extended use on table-top
  • LED light delivers better visibility in lower-lit areas
  • REDLINK PLUS Intelligence: Integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
  • M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery


Includes:

  • (1) M18 Forcelogic 2"-3" ProPEX Expansion Tool
  • (1) 2-1/2" ProPEX Expansion Head (49-16-2616)
  • (1) 2" ProPEX Expansion Head (49-16-2614)
  • (1) 3" ProPEX Expansion Head (49-16-2618)
  • (2) M18 REDLITHIUM HIGH OUTPUT XC8.0 Battery (48-11-1880)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) 150g ProPEX Expander Cone Grease (49-08-2401)
  • (1) Carrying Case
  • (1) Side Handle

Specs

–
Type:

Tool

Voltage:

18v

Features:

LED Light

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

1

Length (Inches):

14-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy