Apply to be a TradeMaster!
Main product image of M18 Cordless 18 Gauge Double Cut Shear
Magnifying glass
Hover image to zoom

M18 Cordless 18 Gauge Double Cut Shear

Brand:
Milwaukee
SKU:
2635-20
Rating:
(0)
Q&A:
(0)
M18 Cordless 18 Gauge Double Cut Shear
Magnifying glass
Hover image to zoom
$299.00 each
In Stock
In Stock
Get 6 Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–

Overview

The M18 18 Gauge Double Cut Shear features a redesigned body and inline wrist design that maximizes control during use. These shears offer an 18 gauge steel capacity, replacing your need for hand snips, allowing you to get through more work in less time. The M18 18 Gauge Double Cut shears are optimized for making straight cuts with minimum distortion. These cordless metal cutting shears feature a 360° rotating head and a variable speed trigger that provide you with maximum control.


Features

  • Redesigned body and an inline wrist design maximize control
  • 360º Tool-Free Rotating Head
  • Steel Capacity: 18 Gauge
  • Stainless Steel Capacity: 20 Gauge
  • Variable Speed Trigger
  • Ergonomic Body Design
  • Compatible with all M18 batteries and M18 chargers



Note: Battery and Charger Not Included

Specs

–
Product Type:

Shear

Voltage:

18v

Capacity in Stainless Steel:

20 Gauge

Capacity in Steel:

18 Gauge

SPM:

0-2500

Cutting Speed:

18 ft/min

Min Cut Thickness:

6"

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Weight (lbs):

3.9 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy