Shop Resideo Sale
Main product image of M12 FUEL 16 Gauge Variable Speed Nibbler
Magnifying glass
Hover image to zoom

M12 FUEL 16 Gauge Variable Speed Nibbler

Brand:
Milwaukee
SKU:
2476-20
Rating:
(2)
Q&A:
(0)
M12 FUEL 16 Gauge Variable Speed Nibbler
Magnifying glass
Hover image to zoom
$279.00 each
In Stock
In Stock
Get 8 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Power Source
Cordless
Product Highlight: Voltage
12v

Description

–

Overview


The M12 FUEL 16-Gauge Variable Speed Nibbler is a compact light weight tool that provides the same cutting capacity as its 18V competitors on a 12V system. Delivering fast clean cuts in 16-gauge mild steel, the nibbler is rated for 18-gauge stainless steel and 12-gauge aluminum. Our M12 FUEL 16-Gauge Variable Speed Nibbler has the power to perform in heavy applications such as cutting up to 22-gauge spiral duct seams. The nibbler tool provides a variable speed dial, tool-free die holder orientation change, and LED work light offers maximum control and productivity. The unique chip collection bag, kitted with the tool, reduces jobsite cleanup. Our compact and light weight form factor enables greater access and mobility on the jobsite.


Product Features

  • Fast, Clean Cuts in 16GA Mild Steel Up to 7 Feet per Minute
  • Power to Cut 22GA Spiral Duct Seams
  • Lighter Weight
  • Power to Cut 18GA Stainless and 12GA Aluminum
  • Variable Speeds Provides Maximum Control for any Job
  • Ergonomically Designed to be Light Weight, Balanced and Comfortable for Continuous Use
  • Tool Free 360 Degree Die Holder Rotation
  • Chip Collection Bag Included for Easy Clean Up
  • LED Work Light
  • M12 REDLITHIUM Battery Technology

Product Specifications

  • Tool Warranty: 5 Year Limited Warranty
  • Power Source: Cordless
  • Motor Type: POWERSTATE Brushless
  • Length: 10.75 in
  • Weight: 2.7 lb
  • Height: 6.22 in
  • Width: 2.69 in
  • Brushless: Yes
  • Battery System: M12

Specs

–
Product Type:

Cutting Tool

Voltage:

12v

Batteries Included:

0

Battery Type:

M12 Lithium-Ion Battery

Warranty:

5 Year Limited

Power Source:

Cordless

Gauge:

16

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

M12 FUEL 16 Gauge Nibbler Punch & Die Set
SKU: 48-44-0272
Milwaukee

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Works Great!

How did I not know this existed?
Steve
Broomall, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Awesome purchase!

I will say goodbye to my hand snips and my carpal tunnel will thank me!
Trevor
KY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy