The Day Savers – A National Tradesmen Day Contest
Main product image of M18 Cordless 18 Gauge Single Cut Shear Kit
Magnifying glass
Hover image to zoom

M18 Cordless 18 Gauge Single Cut Shear Kit

Brand:
Milwaukee
SKU:
2637-22
Rating:
(0)
Q&A:
(0)
M18 Cordless 18 Gauge Single Cut Shear Kit
Magnifying glass
Hover image to zoom
2637-22 has been discontinued
Discontinued March 26, 2025
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Cordless 18 Gauge Single Cut Shear Kit
Brand:
Milwaukee
SKU:2637-20
(0)
Backorder
Backorder
Get it Thu, Oct 1 - Thu, Oct 29
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

Overview
With the introduction of the New M18™ Cordless Shears, Milwaukee® has the most innovative and largest cordless shear selection on the market. By redesigning the body, we provide an inline wrist design that maximizes control during use. Also adding the industry’s only Tool-Free 360° rotating head, our new shears can be used where hand snips have been needed to finish the cut. These innovations brought to each of the 3 new Milwaukee® Cordless Shears are changing the way tradesmen work on the jobsite today.

Features
  • 360º Tool-Free Rotating Head
  • Steel Capacity: 18 Gauge
  • Stainless Steel Capacity: 20 Gauge
  • Variable Speed Trigger
  • Ergonomic Body Design
  • Belt Clip
Includes:
  • (1) M18™ 18 Gauge Single Cut Shear (Tool Only) (2637-20)
  • (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812)
  • (2) M18™ REDLITHIUM™ XC Extended Capacity Battery (48-11-1828)
  • (1) Contractor Bag

Specs

Product Type:

Shear

Voltage:

18v

Capacity in Steel:

18 Gauge

Capacity in Stainless Steel:

20 Gauge

Min Cut Thickness:

3"

Cutting Speed:

28 ft/min

SPM:

0-2500

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Includes:

Carry Case

Charger

Weight (lbs):

4.2 lbs

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM