Apply to be a TradeMaster!
Main product image of M18 Cordless 2-Speed Grease Gun Kit
Magnifying glass
Hover image to zoom

M18 Cordless 2-Speed Grease Gun Kit

Brand:
Milwaukee
SKU:
2646-22CT
Rating:
(0)
Q&A:
(0)
M18 Cordless 2-Speed Grease Gun Kit
Magnifying glass
Hover image to zoom
$429.00 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
15" Length

Description

–
Overview

The M18™ Cordless 2-Speed Grease Gun delivers maximum pressure and unmatched versatility, offering an industry leading 10,000 PSI max operating pressure and a patent pending pre-set grease counter that allows service and maintenance professionals to dispense precise amounts of grease. The tool’s 2-speed design offers users the ability to select between max pressure and max flow rate. Other unique features include an on-board LED light, a lock-on/lock-off trigger, and a plunger rod with markings to gauge how much grease is left in the barrel. The tool’s stand up design and shoulder strap capability offer user convenience, while limiting fatigue and the 48" flexible hose offers greater accessibility when greasing hard to reach fittings. The new tool is also compatible with a clear barrel accessory (49-16-2646). Powered by an M18™ REDLITHIUM™ Battery pack, this is the industry’s only 18V grease gun that’s battery is compatible with a system of tools.

Includes:
  • (2)M18™ Cordless 2-Speed Grease Gun (Tool Only)(2646-20)
  • (1)M18™ Compact REDLITHIUM™ Battery (48-11-1815)
  • (1)M18™ & M12™ Multi-Voltage Charger(48-59-1812)
  • (1)Carrying Case
Features
  • Industry leading 10,000 PSI max operating pressure
  • Industry leading max flow-rate of up to 10 oz. / minute
  • New to world precision through Pre-set grease counter dial
  • 48" flexible hose offers greater access to difficult to reach fittings
  • Air bleeder valve for quick priming
  • M18™ REDLITHIUM™ System: Compatible with over 40 M18™ Lithium-Ion solutions for greater versatility in the workplace
  • Lock-on / Lock-off trigger delivers added user convenience
Specifications:
  • Tool Warranty: 5 Years
  • Power Source: Cordless
  • Length: 15"
  • Weight: 7.6 lbs
  • Warranty: 5 Year Limited Warranty
  • Battery: M18™ REDLITHIUM™
  • Trigger Lock: On Off
  • PSI: 10,000 PSI
  • Run Time: Up to 10 Grease Cartridges per Charge
  • Hose Length: 48"
  • Battery System: M18

Specs

–
Product Type:

Grease Gun

Kit

Voltage:

18v

Features:

Overload Protection

Max Operating Pressure:

10000 psi

Power Source:

Battery

Length (Inches):

15"

Includes:

Charger

Hose Length:

48"

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy