Shop Resideo Sale
Main product image of M18 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom

M18 1/4" Hex Impact Driver (Tool Only)

Brand:
Milwaukee
SKU:
2656-20
Rating:
(0)
Q&A:
(0)
M18 1/4" Hex Impact Driver (Tool Only)
Magnifying glass
Hover image to zoom
$180.82 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
1500 lb-in Torque
Product Highlight: RPM
2750 RPM

Description

–
The M18 Cordless 1/4" Hex Impact Driver is the most powerful 1/4" hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque for class-leading performance. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 1/4" Hex Impact Driver features an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage.

Includes:
  • (1) M18 1/4" Hex Impact Driver (Tool Only) (2656-20)
  • (1) Belt Clip

Features:
  • Milwaukee 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4" Hex Quick-Connect Chuck

Specs

–
Type:

Straight

Product Type:

Impact Driver

Chuck Type:

Hex

Voltage:

18v

Torque:

1500 lb-in

IPM:

3450

Chuck Size:

1/4"

RPM:

2750

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Warranty:

5 Year

LEDs:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy