Apply to be a TradeMaster!
Main product image of M18 2-Speed 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom

M18 2-Speed 1/4" Hex Impact Driver Kit

Brand:
Milwaukee
SKU:
2657-22
Rating:
(0)
Q&A:
(0)
M18 2-Speed 1/4" Hex Impact Driver Kit
Magnifying glass
Hover image to zoom
2657-22 has been discontinued
Discontinued December 13, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 2-Speed 1/4" Hex Impact Driver (Tool Only)
Brand:
Milwaukee
SKU:2657-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2750 RPM
Product Highlight: Torque
1500 lb-in Torque

Description

Overview


The M18 Cordless 2-Speed 1/4" Hex Impact Driver is the most powerful 1/4" hex compact impact driver in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,750 RPM, 3,450 IPM and 1,500 in-lbs of fastening torque for class-leading performance. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 1/4" Hex Impact Driver features an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 XC REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a carrying case. Includes

  • (1) M18 2-Speed 1/4" Hex Impact Driver
  • (1) M18 & M12 Multi-Voltage Charger
  • (2) M18 REDLITHIUM XC Extended Capacity Battery
  • (1) Carrying Case
  • (1) Belt Clip

    Features

  • Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/4" Hex Quick-Connect Chuck
  • Milwaukee® designed Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • Proprietary 2-Mode DRIVE CONTROL: Two speed / torque modes allow class-leading control for greater application versatility

Specs

Product Type:

Kit

Impact Driver

Type:

Straight

Chuck Type:

Hex

Voltage:

18v

RPM:

2750

Torque:

1500 lb-in

Chuck Size:

1/4"

IPM:

3450

Batteries Included:

2

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Warranty:

5 Year

LEDs:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm