Apply to be a TradeMaster!
Main product image of M18 1/2" Impact Wrench Kit with Pin Detent
Magnifying glass
Hover image to zoom

M18 1/2" Impact Wrench Kit with Pin Detent

Brand:
Milwaukee
SKU:
2659-22
Rating:
(0)
Q&A:
(0)
M18 1/2" Impact Wrench Kit with Pin Detent
Magnifying glass
Hover image to zoom
2659-22 has been discontinued
Discontinued July 1, 2022
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 1/2" Impact Wrench Kit with Pin Detent
Brand:
Milwaukee
SKU:2659-20
(0)
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Size
1/2"
Product Highlight: Warranty
5 Year (Tool) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2450 RPM
Product Highlight: Torque
183 ft-lbs Torque

Description

Overview

The M18 Cordless 1/2" Compact Impact Wrench is the most powerful 1/2" compact impact wrench in its class and offers the best power to size ratio among like competitors. Featuring a Milwaukee® built 4-Pole frameless motor and optimized impact mechanism, this impact driver delivers up to 2,450 RPM, 3,350 IPM and 183 ft-lbs of fastening torque for class-leading performance. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 1/2" compact impact wrench features a 1/2" Pin-Detent anvil for maximum socket retention, an LED Light to illuminate work surfaces, and includes an all-metal, reversible belt clip for temporary tool storage. The REDLITHIUM Battery Pack delivers more work per charge and more work over pack life than the competitors. The kit includes two M18 XC REDLITHIUM batteries, an M18 and M12 multi-voltage charger, and a carrying case.

Includes:

  • (1) M18 1/2" Impact Wrench with Pin Detent
  • (1) M18 & M12 Multi-Voltage Charger
  • (2) M18 REDLITHIUM XC Extended Capacity Battery
  • (1)Carrying Case
  • Belt Clip


  • Features

  • Milwaukee® 4-Pole Frameless Motor: Features a robust design for longer life, more power and more runtime than any brushed competitor
  • Milwaukee® designeded Impact Mechanism: Delivers maximum power and application speed for greater efficiency on the job
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger
  • 1/2" Anvil with Pin Detent

  • Specs

    Product Type:

    Impact Wrench

    Size:

    1/2"

    Voltage:

    18v

    Anvil Type:

    Detent Pin

    Warranty:

    5 Year (Tool)

    RPM:

    2450

    IPM:

    3350

    Battery Type:

    M18 Lithium-Ion Battery

    Includes:

    Carry Case

    Charger

    Belt Clip

    Torque:

    183 ft-lbs

    Length (Inches):

    6"

    Batteries Included:

    2

    Weight (lbs):

    3.4 lbs

    Power Source:

    Battery

    LEDs:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm