Apply to be a TradeMaster!
Main product image of M18 Brushless 1/2" HTIW & M12 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom

M18 Brushless 1/2" HTIW & M12 3/8" Ratchet Kit

Brand:
Milwaukee
SKU:
2666-22RH
Rating:
(0)
Q&A:
(0)
M18 Brushless 1/2" HTIW & M12 3/8" Ratchet Kit
Magnifying glass
Hover image to zoom
$725.27 each
Out of Stock
Out of Stock
Get it Mon, Oct 19 - Mon, Oct 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) M18 Brushless 1/2" High Torque Impact Wrench w/ Friction Ring (2666-20), (1) M12 3/8" Ratchet (2457-20), (1) M18 Red Lithium XC4.0 Battery (48-11-1840), (1) M12 Red Lithium CP1.5 Battery (48-11-2401), (1) M18/M12 Multi-Volt Charger (48-59-1812)

The MILWAUKEE M18 1/2" Brushless High Torque Impact Wrench and M12 3/8" Ratchet kit combines two fantastic tools to increase productivity and get jobs done right. The MILWAUKEE M18 Brushless ½" High Torque Impact Wrench delivers faster driving speeds and increased productivity without the hassle of a cord. The brushless motor delivers 0-1,750 RPM & 2,000 IPM, optimized for driving lag bolts and concrete anchors on the jobsite. A 1/2" anvil with friction ring will allow users quick and easy socket changes and the onboard LED light will provide greater visibility on the jobsite. The MILWAUKEE M12 3/8" Ratchet is an ideal tool for auto mechanics, maintenance and repair professionals looking for performance and productivity in a subcompact cordless tool. It utilizes a powerful 12-volt motor to produce up to 35 ft-lbs of torque and 250 RPM, giving users a significantly faster solution than using a manual ratchet. The variable-speed metal trigger and reinforced steel housing provide maximum control and durability with any application.
  • REDLINK Intelligence: Optimized tool performance
  • 1200 ft-lbs nut busting (M18) and 35 ft-lbs max torque (M12)
  • 1/2in friction ring anvil for quick socket changes (M18 HTIW)
  • REDLINK Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
  • Up to 800 ft-lbs of fastening torque & 1,200 ft-lbs of nut busting torque (M18 HTIW) and up to 35 ft-lbs max torque and 250 RPM (M12 Ratchet).
  • The 1/2" friction ring anvil allows quick one-handed socket changes (M18 HTIW). The 3/8" anvil allows easy use with all 3/8" drive sockets.
  • Integrated LED Light.

Specs

–
Product Type:

Impact Wrench

Ratchet

Battery Type:

M18 Lithium-Ion Battery

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy