Apply to be a TradeMaster!
Main product image of M18 18V Lithium-Ion Cordless 1/4" Hex 2-Speed Right Angle Impact Driver (Tool-Only)
Magnifying glass
Hover image to zoom

M18 18V Lithium-Ion Cordless 1/4" Hex 2-Speed Right Angle Impact Driver (Tool-Only)

Brand:
Milwaukee
SKU:
2667-20
Rating:
(0)
Q&A:
(0)
M18 18V Lithium-Ion Cordless 1/4" Hex 2-Speed Right Angle Impact Driver (Tool-Only)
Magnifying glass
Hover image to zoom
$215.67 each
In Stock
In Stock
Get 17 Fri, Nov 20 - Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: RPM
2750 RPM

Description

–

Overview


The M18 Cordless 2-Speed 1/4" Hex Right Angle Impact Driver offers users maximum access, and ultimate speed & control over their hard to reach fastening applications.  Its 1.7" head profile fits where pistol-grip impact drivers cannot, and its extended paddle switch allows trademen to operate their tool from multiple grip points.  This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control.  REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 2-Speed 1/4" Hex Right Angle Impact Driver features an LED Light to illuminate work surfaces.

Features

  • 1.4" Head allows for greater access to complete a wider variety of applications
  • 1/4" hex drive with 1" bit acceptance for tighter accessibility and a wider range of useable accessories
  • 2-Speed Drive-Control offers greater control over applications
  • Extended paddle switch for multiple grip options

Specs

–
Chuck Type:

Hex

Power Source:

Battery

Battery Type:

M18 Lithium-Ion Battery

Voltage:

18v

Warranty:

5 Year

LEDs:

Yes

Chuck Size:

1/4"

RPM:

2750

Batteries Included:

2

Type:

Straight

Product Type:

Impact Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy