Shop Milwaukee
Main product image of M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench 2XC Kit
Magnifying glass
Hover image to zoom

M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench 2XC Kit

Brand:
Milwaukee
SKU:
2668-22
Rating:
(0)
Q&A:
(0)
M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench 2XC Kit
Magnifying glass
Hover image to zoom
2668-22 has been discontinued
Discontinued December 20, 2021
This product was discontinued by the manufacturer.
Direct Replacement:
M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench
Brand:
Milwaukee
SKU:2668-20
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4"
Product Highlight: Warranty
5 Year, 3 Year (Battery) Warranty
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Torque
30 ft-lbs, 60 ft-lbs Torque
Product Highlight: RPM
1500, 2250 RPM

Description

Overview

The M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench offers users maximum access, and ultimate speed & control over their hard to reach fastening applications. Its 1.7" head profile fits where pistol-grip impact tools cannot, and its extended paddle switch allows trademen to operate their tool from multiple grip points. This is the only tool in its class to offer multiple speed/torque modes through proprietary 2-Mode Drive Control. REDLINK Intelligence provides optimized performance and overload protection using total system communication between tool, battery and charger. The M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench features an LED Light to illuminate work surfaces..

Includes:

  • (1) M18 Cordless 2-Speed 3/8" Right Angle Impact Wrench
  • (1) M18 & M12 Multi-Voltage Charger
  • (2) M18 REDLITHIUM XC Extended Capacity Battery
  • Carrying Case

    Features:

  • 1.4" Head allows for greater access to complete a wider variety of applications
  • 3/8" anvil with friction ring for fast, easy socket change
  • 2-Speed Drive-Control offers greater control over applications
  • Extended paddle switch for multiple grip options
  • Specs

    Product Type:

    Impact Wrench

    Voltage:

    18v

    Anvil Type:

    Friction Ring

    Weight (lbs):

    2.2 lbs

    Torque:

    30 ft-lbs

    60 ft-lbs

    RPM:

    1500

    2250

    Warranty:

    5 Year

    3 Year (Battery)

    IPM:

    2400

    3400

    Size:

    3/4"

    Length (Inches):

    12-1/8"

    Battery Type:

    M18 Lithium-Ion Battery

    Batteries Included:

    2

    Includes:

    Carry Case

    Charger

    Power Source:

    Battery

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    MondayThursday
    8am7:45pm
    Friday
    9am7:45pm
    SaturdaySunday
    9am5:45pm