Apply to be a TradeMaster!
Main product image of M18 Force Logic Cable Cutter Kit
Magnifying glass
Hover image to zoom

M18 Force Logic Cable Cutter Kit

Brand:
Milwaukee
SKU:
2672-21
Rating:
(0)
Q&A:
(0)
M18 Force Logic Cable Cutter Kit
Magnifying glass
Hover image to zoom
$2,408.44 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v
Product Highlight: Length (Inches)
14" Length

Description

–
Overview
The M18 FORCE LOGIC CABLE CUTTER KIT with 750 MCM Cu/Al Jaws delivers the fastest installation ready cuts. This open jaw, fully balanced in-line tool allows you to cut effortlessly in the tightest panels without looping. Featuring the best power to size ratio, this compact tool powers through 750 MCM copper or 1000 MCM aluminum 2x faster than the leading competitor. Powered by a Milwaukee Powerstate Brushless Motor and M18 REDLITHIUM 2.0 Battery this tool can make over 250 cuts per charge, delivering industry leading run-time and unmatched productivity. The kit includes a M18 2.0 REDLITHIUM Battery, Multi-Voltage Charger and Carrying Case.

Features
  • Powerful 6T hydraulic pump
  • Can make over 280 cuts on a M18 2.0 Battery
  • Part of the M18 System, featuring over 125+ tools
  • Powerful 6T hydraulic pump effortlessly cuts through 477 in seconds
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • POWERSTATE brushless motor delivers up to 4X longer life
  • Jaws automatically open when cut is complete
Includes:
  • (1)M18 REDLITHIUM CP2.0 Battery(48-11-1820)
  • (1)M18 & M12 Multi-Voltage Charger(48-59-1812)
  • (1)Allen Key
  • (1)M18 750 MCM Cable Cutting Jaw(49-16-2772)
  • (1)Carrying Case

Specs

–
Product Type:

MCM Cable Cutter

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Cutting Capacity:

750 MCM

Power Source:

Battery

Batteries Included:

1

Length (Inches):

14"

Includes:

Charger

Carry Case

Allen Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy