Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC Cable Cutter Kit with 477 ACSR Jaw
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC Cable Cutter Kit with 477 ACSR Jaw

Brand:
Milwaukee
SKU:
2672-21S
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC Cable Cutter Kit with 477 ACSR Jaw
Magnifying glass
Hover image to zoom
$3,251.81 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
18v

Description

–
The M18 FORCE LOGIC Cable Cutter Kit with 477 ACSR Jaws is the fastest way to cut. This open jaw, fully balanced in-line tool delivers unmatched control and accuracy. Featuring patented anti-spreading jaws, this compact tool powers through 477 Hen ACSR in seconds. Milwaukee delivers on its Heavy Duty promise making up to 1,000 cuts on a single set of blades. Powered by a Powerstate Brushless Motor and M18 REDLITHIUM Battery this tool can make over 280 cuts on a M18 2.0 Battery, making it the most productive tool of its kind.

Features
  • Powerful 6T hydraulic pump
  • Can make over 280 cuts on a M18 2.0 Battery
  • Part of the M18 System, featuring over 125+ tools
  • Powerful 6T hydraulic pump effortlessly cuts through 477 in seconds
  • Fully balanced design delivers easiest alignment wearing class 3 gloves
  • Optimized blade geometry delivers up to 1000 cuts per blade
  • Patented anti-spreading jaw design provides the best power to size ratio in the industry
  • Hydraulic system is optimized for consistent performance from 0°F - 122°F
  • POWERSTATE brushless motor delivers up to 4X longer life
  • Jaws automatically open when cut is complete
  • Auto Reset: Yes
  • Average Cut Speed: 3 Seconds
  • Capacity: 750MCM Cu/1000 Al
  • Tool Warranty: 5 Years
  • Battery Warranty: 2 Years

Includes:
  • (1) M18 477 ACSR Jaw (49-16-2773)
  • (1) M18 REDLITHIUM CP2.0 Battery (48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Inverter
  • (1) Carabiner
  • (1) Allen Key
  • (1) Utility Bucket Bag

Specs

–
Product Type:

Cable Cutter

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Power Source:

Battery

Batteries Included:

1

Includes:

Carabiner

Charger

Utility Bucket Bag

Allen Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy