Apply to be a TradeMaster!
Main product image of M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws
Magnifying glass
Hover image to zoom

M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws

Brand:
Milwaukee
SKU:
2674-20C
Rating:
(0)
Q&A:
(0)
M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws
Magnifying glass
Hover image to zoom
2674-20C has been discontinued
Discontinued August 23, 2021
This product was discontinued by the manufacturer.
Suggested Alternative:
M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws
Brand:
Milwaukee
SKU:2674-22C
(21)
Order by today, receive 19 by Friday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
18v
Product Highlight: Length
13.6"
Product Highlight: Size
1/2", 3/4", 1"

Description

Overview

The M18 Short Throw Press Tool is the fastest press tool on the market, pressing 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18 Short Throw Press tool is an easy to use solution compared to hand tools. Spring loaded jaws grip the ring for precise alignment to the fitting, while Auto Cycle ensures a full press every time; delivering added assurance of quality connections. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18 Short Throw Press Tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18 Red Lithium battery means this is a part of the only press system where you can Cut, Fasten and Connect on One System.

Features
  • Designed for One Handed Use
  • Spring loaded jaw grips ring for precise alignment
  • Auto Cycle ensures full press every time
  • 40% Faster Press
  • No Calibration Interval
  • Optimized for residential installs

Includes:
  • (1) M18™ Short Throw Press Tool
  • (1) M18™ 1/2" PEX Crimp Jaw for M18™ Short Throw Press Tool (49-16-2631C)
  • (1) M18™ 3/4" PEX Crimp Jaw for M18™ Short Throw Press Tool (49-16-2633C)
  • (1) M18™ 1" PEX Crimp Jaw for M18™ Short Throw Press Tool (49-16-2634C)
  • (1) Hard Carrying Case


Note: Battery and Charger Not Included.

Specs

Product Type:

Press Tool

Voltage:

18v

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

0

Length:

13.6"

Size:

1/2"

3/4"

1"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM