Apply to be a TradeMaster!
Main product image of M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws
Magnifying glass
Hover image to zoom

M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws

Brand:
Milwaukee
SKU:
2674-22C
Rating:
(22)
Q&A:
(3)
M18 Short Throw Crimp Tool Kit w/ 1/2", 3/4" & 1" PEX Crimp Jaws
Magnifying glass
Hover image to zoom
$799.00 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
18v
Product Highlight: Length
13.6"

Description

–

PROMOTION

This product is part of a Milwaukee Promo that is valid until November 1st.

With the purchase of this M18 Short Throw Press Tool Kit, you can redeem a Free Goods Package from Milwaukee here.


Gift Kit Includes:


Overview

The M18 Short Throw Crimp Tool is the fastest crimp tool on the market, crimping 40% faster than the competition providing users the fastest, effortless installs from branch to fixture. Designed for one handed use, the M18 Short Throw Crimp tool is an easy to use solution compared to hand tools. Spring loaded jaws grip the ring for precise alignment to the fitting, while Auto Cycle ensures a full crimp every time; delivering added assurance of quality connections. Providing force optimized for residential installs and eliminating the downtime caused by calibration intervals, the M18 Short Throw Crimp Tool reduces cost of owner ship and maximizes productivity for the residential installer. Powered by the M18 Red Lithium battery means this is a part of the only crimp system where you can Cut, Fasten and Connect on One System.


Features

  • Designed for One Handed Use
  • Spring loaded jaw grips ring for precise alignment
  • Auto Cycle ensures full crimp every time
  • 40% Faster Crimp
  • No Calibration Interval
  • Optimized for residential installs


Includes:

  • (1) M18 Mechanical Crimp Tool
  • (2) M18 REDLITHIUM 2.0 Compact Battery Pack (48-11-1820)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) M18 1/2" PEX Crimp Jaw for M18 Short Throw Crimp Tool (49-16-2631C)
  • (1) M18 3/4" PEX Crimp Jaw for M18 Short Throw Crimp Tool (49-16-2633C)
  • (1) M18 1" PEX Crimp Jaw for M18 Short Throw Crimp Tool (49-16-2634C)
  • (1) Carrying Case

Specs

–
Product Type:

Press Tool

Type:

Tool

Voltage:

18v

Application:

3/4" PEX

1" PEX

1/2" PEX

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Length:

13.6"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" PEX Crimp Ring (25/bag)
SKU: 649X4
Sioux Chief

Product Reviews

5 out of 22 reviews
100% would recommend this product
5
out of 22 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 22 reviews

good tool

reliable tool just a bit heavy for all day but the consistency of crimps is well worth it
me
east of Lancaster PA
24 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product with incredible shipping times

Great product, works as described, Supplyhouse delivers again!
Douglas
Poconos, PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

WE LOVE IT

IT SPEEDS US UP A LOT
AC
CAMDEN, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product works great and would buy again.

Product works great just like other Milwaukee press tools. Very fast and uses the M-18 batteries
Shag
Dewittville NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great tools.

I should have purchased one two years ago.
Brian
Adrian
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this item again if needed.

Received them quickly. Everything came nice and packaged. Just received them. I haven't had a chance to use them yet. Was wondering if you make the jaws to crimp copper fittings for this. Am real interested in them.
The Handyman
Elkhart, IN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this product

Great service and speedy delivery
Outdoorsman
Orr, MN.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

This has increased the efficiency of installations and reduced the wear and tear on our installers. It is fast and reliable for crimping Pex pipe. Plus your workers will feel appreciated which is a bonus.
Paintsr
Ontario Or
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Tool

A little on the expensive side, but after you start using it you wont go back to hand crimpers!
Plumber Gene
Kentucky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Customer Service & Product

Our order was completed and shipped out and arrived in a timely fashion.
Brian
Columbia, SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this work for pex-al-pex?

Asked by Renny 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse.com

No - this will not work with pex-al-pex.

Was this review helpful to you?

Q: Are 3/8" Pex crimp jaws available?

Asked by Phillip 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, we offer PEX crimp jaws ranging from 3/8" - 1", SKU: PXJAWS

Was this review helpful to you?

Q: The milwaukee M18 crimp tool is for your copper crimp rings .

Asked by Tony 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, this product is used with PEX Crimp Fittings and Rings.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy