Apply to be a TradeMaster!
Main product image of M18 FORCE LOGIC 10 Ton Knockout Tool Kit (1/2"-4")
Magnifying glass
Hover image to zoom

M18 FORCE LOGIC 10 Ton Knockout Tool Kit (1/2"-4")

Brand:
Milwaukee
SKU:
2676-23
Rating:
(0)
Q&A:
(0)
M18 FORCE LOGIC 10 Ton Knockout Tool Kit (1/2"-4")
Magnifying glass
Hover image to zoom
2676-23 has been discontinued
Discontinued August 3, 2026
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Voltage
18v

Description

–
Overview
The Milwaukee M18 FORCELOGIC High Capacity 10 Ton Knockout Tool is the easiest way to punch holes. Each product within the Milwaukee Knockout System was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 Knockout Tool punches up to 4 in. holes in 12-Gauge stainless-steel. Its compact Right Angle Design allows the user to operate in tighter spaces while reducing fatigue. Milwaukee Knockout Tools and Punches/Dies are compatible with all other major brands.

Features

  • Applications: Mild and Staineless Steel
  • Quick connect draw stud alignment system allows for easy set-up without the tool
  • Exact 1/2" - 4" punches and dies with cross-hairs for accuracy
  • Compatible with competitive accessories
  • Output Force: 10 Tons
  • Compatible with all M18 batteries and M18 chargers
  • 5 Year Limited Warranty

Includes:
  • (1) M18 FORCELOGIC 10 Ton Knockout Tool (2676-20)
  • (2) M18 REDLITHIUM XC Extended Capacity Batteries (48-11-1828)
  • (1) M18 & M12 Multi-Voltage Charger (48-59-1812)
  • (1) Quick Connect Collar
  • (1) Coupler
  • (2) Carrying Case
  • (1) Ball Stud
  • (1) 1-1/8" Draw Stud
  • Dies Included:
    • (1) EXACT 1/2" Stainless Steel Punch (49-16-2661S)
    • (1) EXACT 1/2" Stainless Steel Die (49-16-2660S)
    • (1) 7/16" Draw Stud (49-16-2680)
    • (1) 3/4" Draw Stud (49-16-2681)
    • (1) EXACT 3/4" Punch (49-16-2663)
    • (1) EXACT 3/4" Die (49-16-2662)
    • (1) EXACT Rapid Reset 3/4" Draw Stud Set (49-16-2703)
    • (1) EXACT 1" Punch (49-16-2665)
    • (1) EXACT 1" Die (49-16-2664)
    • (1) EXACT 1-1/4" Punch (49-16-2667)
    • (1) EXACT 1-1/4" Die (49-16-2666)
    • (1) EXACT 1-1/2" Punch (49-16-2669)
    • (1) EXACT 1-1/2" Die (49-16-2668)
    • (1) EXACT 2" Punch (49-16-2671)
    • (1) EXACT 2" Die (49-16-2670)
    • (1) EXACT 2-1/2" Punch (49-16-2673)
    • (1) EXACT 2-1/2" Die (49-16-2672)
    • (1) EXACT 3" Punch (49-16-2675)
    • (1) EXACT 3" Die (49-16-2674)
    • (1) EXACT 3-1/2" Punch (49-16-2677)
    • (1) EXACT 3-1/2" Die (49-16-2676)
    • (1) EXACT 4" Punch (49-16-2679)
    • (1) EXACT 4" Die (49-16-2678)

Specs

–
Product Type:

Knockout Punch

Knockout Tool

Die Set

Hole Size:

1/2"-4"

Voltage:

18v

Output Force:

10 Tons

Application:

Steel

Battery Type:

M18 Lithium-Ion Battery

Batteries Included:

2

Includes:

Ball Stud

Coupler

Draw Stud

Carry Case

Charger

Dies

Quick Connect Collar

Punches

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM